Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • IKS SHIM BOX Stainless Steel
  • IKS SHIM BOX Stainless Steel
  • IKS SHIM BOX Stainless Steel
  • IKS SHIM BOX Stainless Steel

IKS SHIM BOX Stainless Steel BXS50-01-L2

Item.#
07317256
Mfr.#
BXS50-01-L2
Package Qty.
1PC
Ship pack of
1
84.36 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Length L(mm)
2000
Thickness T (mm)
0.1
Width W (mm)
50
Material
Stainless steel (SUS304)