Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Transparent Hose
  • Transparent Hose
  • Transparent Hose

Transparent Hose TM-1013D100T

4.46 (13)
Item.#
07317353
Mfr.#
TM-1013D100T
Package Qty.
1Roll
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Brittle Temperature (deg C)
-38
Inner Diameter x Outside Diameter (phi mm)
10x13
Operating Temperature Range (deg C)
0 - 60
Type
Transparent hose
Minimum Bending Radius (mm)
50
Purpose
As factory facility pipe fitting, household spraying equipment, for domestic water, and as a tool for agricultural watering.
Material
PVC
Dimension (Length)
100M drum
Color
Clear
Caution
Not suitable for pressure applications.
Structure
Monolayer tube
Maximum Working Pressure (MPa)
(At environmental temperature of 23deg C) 0.33
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Air equipment connection work
5
From Japan
On 2017-12-19 21:20:46
Sanyo Chemical's products are good in quality and workability is good so we use this product as a repeat. The reel is wastefully a little difficult. If it is this reel, I think that there is a product of 200 meters.
This review is about item#5617656.
When installing hardware on site
4
From Japan
On 2017-11-15 16:29:38
It's a bit too long, so it takes time and effort to divide it.
This review is about item#3346655.
Protection of the sharp tip of its products
5
From Japan
On 2017-08-29 21:40:24
Both quantity and price are very easy to use. It is convenient because it does not go to buy.
This review is about item#2126826.
When pouring urethane
3
From Japan
On 2017-08-02 14:55:28
It can be used even for work and usual life (water supply hose), and it is useful.
This review is about item#35202422.
Connect to machine
5
From Japan
On 2016-08-17 08:06:12
I need a hose with an inner diameter of 20 mm and I was looking for it.
This review is about item#40361781.
Used to flow resin
5
From Japan
On 2015-10-30 14:58:44
I am satisfied with the product. Even though it was always purchasing, there was no stock, but even at a high price it was obliged to purchase.
This review is about item#35202422.
Update existing equipment.
5
From Japan
On 2015-06-16 16:03:01
I was looking for a hose that is used as part of the equipment. I was looking for it at a home center etc, but I was in trouble without the inside diameter / outside diameter which was comfortable, but this time I found it and purchased it. It was saved.
This review is about item#40361772.
Used as a blade cover when packing round blades
4
From Japan
On 2015-02-24 10:37:30
Cover the fingers etc. with the cutting edge so as not to get injured and send it to customers. The customer's reputation is also good.
This review is about item#02126826.
As a protective cover for a wedge
5
From Japan
On 2014-10-08 09:01:16
Although it is considerably cheap compared to the thing used up to now, it was able to be used without problems because it is a standard item.
This review is about item#03346664.
display
5
From Japan
On 2014-08-18 09:31:13
I bought it for display. I am satisfied with the use feeling well and price well.
This review is about item#02126801.