Buy more than* S$200* and get FREE SHIPPING

  • Carbide Straight Drill, 108M Plus
  • Carbide Straight Drill, 108M Plus
  • Carbide Straight Drill, 108M Plus

Carbide Straight Drill, 108M Plus CSD-0050

3.18 (33)
Item.#
07319243
Mfr.#
CSD-0050
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
Standard
Work Material
Stuctural steel (SS), tempering steel, nitride steel, tool steel, stainless steel, cast iron, hard steel, and titanum alloy
Shank Diameter (phi mm)
0.5
Flute Length (mm)
3
Material
Carbide alloy
Point Angle (Degree)
145
Tolerance
h8
Blade Length (mm)
3
Overall Length (mm)
20
Blade Diameter (phi mm)
0.5
Customer Reviews
5 star 10
4 star 5
3 star 7
2 star 3
1 star 8
Review Rating: 3.18
33 Customer Reviews
The reviews are automatic translation.
Hole drilling to board which has been baked
4
From Japan
On 2017-10-05 09:28:41
Because the carbide cutting tool is easy to break, it is natural that processing consideration such as cracking (not breaking) such as to apply force perpendicular to the central axis of rotation is necessary but I think that it is necessary. On that basis, I thought that I would work more than enough price. However, compared with the latest drill that considers the embossment of waste and waste heat, it aims to extend the life expectancy of ordinary high-speed drills, removes broken drills and taps at the time of consumable items, and baked I think that it is suitable for the spot-like application such as opening a hole in the metal that it contains.
This review is about item#7319557.
Audio Used to drill the board of your home-made amplifier
5
From Japan
On 2016-12-13 09:41:27
The taste looks nice, it feels reliable. I wanted the length to be 20 mm more.
This review is about item#7319331.
Drilling at the top of the fishing rod
1
From Japan
On 2016-06-07 23:29:33
Although it was in use and explanation also for stainless steel, it was not useful at all and it broke on the way.
This review is about item#07319252.
Aluminum drilling
4
From Japan
On 2015-09-18 09:01:12
Because it is super hard, it can be cut well, but I would be happy if the price is a little cheaper!
This review is about item#07319532.
Drilling of steel material
3
From Japan
On 2014-12-05 14:52:43
For comparison with other products, purchase. Although it was working at low speed while inserting lubricant, it broke in the middle of opening the fourth hole. I'm sorry.
This review is about item#07319435.
Drilling of NiTi alloy
4
From Japan
On 2014-08-29 14:39:01
Used for drilling of hard materials (Inial Hall). Although there is a balance with cutting oil, breakage is required unless the blade is constantly being grounded.
This review is about item#07319426.
Drilling in SM400A with electric drill
1
From Japan
On 2014-07-21 13:26:14
· Used in work for making holes in mild steel (SM 400 A) at site work · Coated and used cutting oil · Used with electric drills using electric drills Used under the above conditions but one of five purchased In the first drilling, chipping, unusable other two were retained only about 1/4 compared with other company's carbide drills, eventually completing construction using other company's products. Please keep the remaining two as emergency for emergency by not using it.
This review is about item#07319584.
Drilling of carbon etc.
5
From Japan
On 2014-06-12 08:50:35
I was glad that carbon was scraped. I also wanted to use it for plastic parts, but the full length was short and I could not use it. I would be happy if there are things like 80mm or 90mm in total length. The shank diameter is the same as the blade diameter.
This review is about item#07319261.
Aluminum drilling
5
From Japan
On 2013-09-18 13:15:52
Even if the punch is sweet, it was recommended without sliding at the start of drilling.
This review is about item#07319435.
Drilling of carbon plate
5
From Japan
On 2013-05-07 18:36:37
I used it for carbon (RC chassis) with a thickness of 2.5 mm to 3 mm, but the hole opens like a tree. Excellent cost performance!
This review is about item#07319426.