Buy more than* S$200* and get FREE SHIPPING

  • Carbide Straight Drill, 108M Plus
  • Carbide Straight Drill, 108M Plus
  • Carbide Straight Drill, 108M Plus

Carbide Straight Drill, 108M Plus CSD-0060

3.16 (32)
Item.#
07319252
Mfr.#
CSD-0060
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
Standard
Work Material
Stuctural steel (SS), tempering steel, nitride steel, tool steel, stainless steel, cast iron, hard steel, and titanum alloy
Flute Length (mm)
3.5
Material
Cemented carbide
Shank Diameter (phi mm)
0.6
Point Angle (Degree)
145
Tolerance
h8
Overall Length (mm)
21
Blade Diameter (phi mm)
0.6
Blade Length (mm)
3.5
Customer Reviews
5 star 10
4 star 4
3 star 7
2 star 3
1 star 8
Review Rating: 3.16
32 Customer Reviews
The reviews are automatic translation.
Audio Used to drill the board of your home-made amplifier
5
From Japan
On 2016-12-13 09:41:27
The taste looks nice, it feels reliable. I wanted the length to be 20 mm more.
This review is about item#7319331.
Drilling at the top of the fishing rod
1
From Japan
On 2016-06-07 23:29:33
Although it was in use and explanation also for stainless steel, it was not useful at all and it broke on the way.
This review is about item#07319252.
Aluminum drilling
4
From Japan
On 2015-09-18 09:01:12
Because it is super hard, it can be cut well, but I would be happy if the price is a little cheaper!
This review is about item#07319532.
Drilling of steel material
3
From Japan
On 2014-12-05 14:52:43
For comparison with other products, purchase. Although it was working at low speed while inserting lubricant, it broke in the middle of opening the fourth hole. I'm sorry.
This review is about item#07319435.
Drilling of NiTi alloy
4
From Japan
On 2014-08-29 14:39:01
Used for drilling of hard materials (Inial Hall). Although there is a balance with cutting oil, breakage is required unless the blade is constantly being grounded.
This review is about item#07319426.
Drilling in SM400A with electric drill
1
From Japan
On 2014-07-21 13:26:14
· Used in work for making holes in mild steel (SM 400 A) at site work · Coated and used cutting oil · Used with electric drills using electric drills Used under the above conditions but one of five purchased In the first drilling, chipping, unusable other two were retained only about 1/4 compared with other company's carbide drills, eventually completing construction using other company's products. Please keep the remaining two as emergency for emergency by not using it.
This review is about item#07319584.
Drilling of carbon etc.
5
From Japan
On 2014-06-12 08:50:35
I was glad that carbon was scraped. I also wanted to use it for plastic parts, but the full length was short and I could not use it. I would be happy if there are things like 80mm or 90mm in total length. The shank diameter is the same as the blade diameter.
This review is about item#07319261.
Aluminum drilling
5
From Japan
On 2013-09-18 13:15:52
Even if the punch is sweet, it was recommended without sliding at the start of drilling.
This review is about item#07319435.
Drilling of carbon plate
5
From Japan
On 2013-05-07 18:36:37
I used it for carbon (RC chassis) with a thickness of 2.5 mm to 3 mm, but the hole opens like a tree. Excellent cost performance!
This review is about item#07319426.
Drilling into cast iron, single pipe pipe with hand drill
2
From Japan
On 2013-02-14 18:13:47
I immediately lost the cutting edge, but I could use it afterwards. However, asymmetrically lacking will result in vibrations in the rotation and no decent hole. Unilateral pipes could not be easily cut unless you put force in, but if you press oil until the smoke comes out, it will shave out suddenly. I also tried a similar Sumitomo Electric hard carbide drill but it was broken with a single shot. I think that this one is better.
This review is about item#07319514.