Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Carbide Straight Drill, 108M Plus
  • Carbide Straight Drill, 108M Plus
  • Carbide Straight Drill, 108M Plus

Carbide Straight Drill, 108M Plus CSD-0680

3.16 (32)
Item.#
07319611
Mfr.#
CSD-0680
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
Standard
Work Material
Stuctural steel (SS), tempering steel, nitride steel, tool steel, stainless steel, cast iron, hard steel, and titanum alloy
Overall Length (mm)
70
Blade Diameter (phi mm)
6.8
Blade Length (mm)
31
Point Angle (Degree)
145
Tolerance
h8
Material
Carbide alloy
Shank Diameter (phi mm)
6.8
Flute Length (mm)
31
Customer Reviews
5 star 10
4 star 4
3 star 7
2 star 3
1 star 8
Review Rating: 3.16
32 Customer Reviews
The reviews are automatic translation.
Use the drilling of the board of the audio self-made amplifier
5
From Japan
On 2016-12-13 09:41:27
Sharp taste is a looks good, is reliable feel. Length wanted after 20mm.
This review is about item#7319331.
Drilling at the top of the fishing rod
1
From Japan
On 2016-06-07 23:29:33
Stainless steel also had to use the description but had broken in the middle did not help at all.
This review is about item#07319252.
Drilling of aluminum
4
From Japan
On 2015-09-18 09:01:12
Since Carbide of you off well, but if I'm happy if a little more cheaper price!
This review is about item#07319532.
Drilling of steel
3
From Japan
On 2014-12-05 14:52:43
For comparison with the other products, buy. It was work at a low speed while pointing lubricant It opened the fourth hole of I have broken the middle. I'm sorry.
This review is about item#07319435.
Drilling of the NiTi alloy
4
From Japan
On 2014-08-29 14:39:01
Used in drilling of flame material (initials Hall). But there is also a balance between cutting oil To constantly damage has not been a blade Institute.
This review is about item#07319426.
Drilling in the Electric Works drill to SM400A
1
From Japan
On 2014-07-21 13:26:14
- In the field work used in the drill holes work in mild steel (SM400A) - Incision oil was applied use And use by human power using the Electric Works drill Although we use the above conditions, I purchased five of the inner one is chipping during the drilling of one place first, disabled The other two not kept only about 1/4 compared with other companies carbide drills, was the completion of the work eventually you use a third party product. The remaining two had a keep it any chance of emergency without using.
This review is about item#07319584.
Such as the drilling of carbon
5
From Japan
On 2014-06-12 08:50:35
Carbon I was glad I shaved crispy. I wanted to use even in the plastic parts, but did not use a shorter overall length. Overall length is happy when there is a thing of about 80mm Toka 90mm. Shank diameter is the same as the blade diameter.
This review is about item#07319261.
Drilling of aluminum
5
From Japan
On 2013-09-18 13:15:52
Even sweet punch was recommended without slipping at the start of drilling.
This review is about item#07319435.
Drilling of carbon plate
5
From Japan
On 2013-05-07 18:36:37
We used to 2.5mm ~ 3mm thickness of carbon (RC for chassis), it opens like a hole like a tree. Cost performance excellent!
This review is about item#07319426.
Cast iron in hand drill, drilling to the single tube pipe
2
From Japan
On 2013-02-14 18:13:47
Cutting edge was missing immediately, but was usable afterwards. However, there is no free space is a decent hole out vibration in the rotation and lack of asymmetry. Single tube pipe, but did not scraped easily If you do not focus, you out suddenly scraping and pressing the oil until it exits the smoke attached to the cutting edge. Also tried similar Sumitomo Electric of carbide drill but was broken in one shot. Who here is I think good.
This review is about item#07319514.