Buy more than* S$200* and get FREE SHIPPING

  • Ball-point Hexagonal Wrenche, “BALLDRIVER L-Wrench

Ball-point Hexagonal Wrenche, “BALLDRIVER L-Wrench 10937(BLX13)

3.50 (2)
Item.#
07319751
Mfr.#
10937(BLX13)
Package Qty.
1Set(13PCSet)
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Hardness HRC
50 - 61
Processing
Pro guard
Material
Protanium alloy steel
Number of Items
13
Shape
L type hexagonal bars (tip: ball point)
Set Contents
Two surface inch(long side x short side)mm:0.050(15x74), 1/16(16x78), 5/64(18x83), 3/32(19x88), 7/64(21x94), 1/8(22x99), 9/64(24x105), 5/32(25x111), 3/16(29x119), 7/32(32x130), 1/4(35x140), 5/16(40x161), 3/8(45x180)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Use of inch bolt
3
From Japan
On 2012-11-26 15:29:37
In Japan, milli screws are used for many milliwrenches. Inch wrench is small in kind, high in price Also I want the cost and kind in overseas imports Inch, both types of millimeters can be used
This review is about item#07319751.
Maintenance of an American made proportioner.
4
From Japan
On 2011-01-19 16:52:36
Although it is still sunny after purchase, I can not say assertive things, but I feel comfortable as a high-quality wrench of permanent guarantee. In other words, it is good to have a hole in the holder to mount the hang string.
This review is about item#07319751.