Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ball-point Hexagonal Wrenche, “BALLDRIVER L-Wrench

Ball-point Hexagonal Wrenche, “BALLDRIVER L-Wrench 10992(BLX7M)

4.80 (10)
Item.#
07319767
Mfr.#
10992(BLX7M)
Package Qty.
1Set(7PCSet)
Ship pack of
1
28.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Processing
Pro guard
Material
Protanium alloy steel
Number of Items
7
Set Contents (mm)
1.5, 2.0, 2.5, 3.0, 4.0, 5.0, And 6.0 (one each)
Shape
L type hexagonal bars (tip: ball point)
Hardness HRC
52 - 61
Weight (g)
150
Set Contents
Two surface width mm(long side x short side) mm:1.5 (79x15), 2 (84x18), 2.5 (92x20), 3 (101x22), 4 (115x26), 5 (125x32), 6 (145x37), 8 (110x44)
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Tighten the screws
5
From Japan
On 2014-08-17 23:51:28
Since the length is sufficient am happy that reach out of the reach in the other tool.
This review is about item#02196372.
Tightening of the cap screw
5
From Japan
On 2014-06-30 13:10:48
But although I bought a lot of balls driver until now it had become unusable gone licking or Tsu poor is immediately tip this product is different. There is no uneasy feeling you're using. It is full of very easy-to-use and peace of mind. Always broke and broken things cheap and somehow I do not know the manufacturer.
This review is about item#02196372.
Car maintenance
5
From Japan
On 2013-08-08 20:21:15
There is a lot of manufacturers, but this was something no mistake.
This review is about item#07319767.
Vehicle maintenance and mechanical maintenance
5
From Japan
On 2012-02-21 06:11:45
Even compared to the luxury of expensive foreign products and domestic I think that inferiority no. The best thing in terms of the cost performance. Certainly Snap-on made of hexagonal wrench it is made BONDHUS. If you buy producing countries unknown of cheap goods, it is by far this product
This review is about item#02196406.
Equipment assembly, disassembly work
5
From Japan
On 2011-12-19 13:04:02
Carry is easy because usually there is no large size of the wrench you do not want to use. When a force is applied, you pretty bending, but you can use with confidence.
This review is about item#02196372.
Various mounting, adjustment
5
From Japan
On 2011-10-20 12:38:25
Cost performance is good.
This review is about item#07319767.
Various maintenance
3
From Japan
On 2011-07-25 19:26:31
Strength also, I think that it is no problem for practical use. Speaking greed for each size is no perfect if there was a color paint.
This review is about item#02196406.
Use the assembly and adjustment of the radio-controlled helicopter
5
From Japan
On 2011-04-25 20:36:53
Easy even without much use licking
This review is about item#02196372.
Such as the adjustment of manufacturing equipment
5
From Japan
On 2011-02-24 00:08:54
I think there is a best sense of stability in the wrench that was used up to now. Bis was about to lick, old facilities, turning with confidence in overseas facilities.
This review is about item#02196372.
Automobile and bicycle maintenance
5
From Japan
On 2010-10-25 19:59:13
After purchasing the BLX9M, I bought BLX7M. 9M is standing in the tool box, because it is 7M is frequently used size, we use as a take-out tool. BONDHUS has trust as a hex wrench. There is also a more expensive wrench, but never felt the frustration you're using this.
This review is about item#07319767.