Buy more than* S$200* and get FREE SHIPPING

  • Allen Wrench Set

Allen Wrench Set 12589(HF9)

Item.#
07319776
Mfr.#
12589(HF9)
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Hardness HRC
52 - 56
Surface Processing
Pro guard TM treating (black oxide)
Material
Protanium special alloy TV (nickel chromium molybdenum)
Number of Items
9
Overall Length (mm)
110 (When folded)
Set Items (inch)
5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 (all 1 each)