Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Star Tip Key
  • Star Tip Key
  • Star Tip Key

Star Tip Key 12634(TF8)

Item.#
07319785
Mfr.#
12634(TF8)
Package Qty.
1PC
Ship pack of
1
39.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
52 - 56
Material
Protanium special alloy TV (nickel chromium molybdenum)
Set Contents (mm)
T9, T10, T15, T20, T25, T27, T30, T40 (all 1 each)
Number of Items
8
Overall Length (mm)
110 (When folded)
Surface Processing
Pro guard TM treating (black oxide)