Buy more than* S$200* and get FREE SHIPPING

  • Star Tip Key
  • Star Tip Key
  • Star Tip Key

Star Tip Key 12632(TF8S)

Item.#
07319794
Mfr.#
12632(TF8S)
Package Qty.
1PC
Ship pack of
1
34.88 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Hardness HRC
52 - 56
Material
Protanium special alloy TV (nickel chromium molybdenum)
Set Contents (mm)
T6, T7, T8, T9, T10, T15, T20, T25 (all 1 each)
Number of Items
8
Overall Length (mm)
95 (at the time of folded)
Surface Processing
Pro guard TM treating (black oxide finish)