Buy more than* S$200* and get FREE SHIPPING

  • Ball L- Wrench( Black Type
  • Ball L- Wrench( Black Type
  • Ball L- Wrench( Black Type

Ball L- Wrench( Black Type BL1.5MM(15750)

4.56 (16)
Item.#
07319812
Mfr.#
BL1.5MM(15750)
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Hardness HRC
52 - 56
Width Across Flat (mm)
1.5
TRUSCO Part Number
297-1739
Material
Protanium special alloy TV (nickel chromium molybdenum)
Length (mm)
77
Surface Processing
Pro guard TM treating (black oxide finish)
Customer Reviews
5 star 14
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Bicycle repair
5
From Japan
On 2017-10-26 15:00:07
Both length and hardness are satisfactory, even if it puts in force, it will not bend, it is an item of excellence.
This review is about item#7319846.
Maintenance of automobiles
5
From Japan
On 2017-10-26 00:48:52
Although it is a cheap product, it can be used without problems. I would like to purchase again
This review is about item#07319821.
To detach the embedded hex bolt
5
From Japan
On 2017-02-03 17:26:22
I wash the window behind the car, but since the louver is on the outside of the window, I can not wipe the window unless I remove it. Every time I have to remove the window louver and I do not have an Allen key in the on-board tool, so I purchased it without difficulty. The feeling of use is impossible, good.
This review is about item#7319846.
Citi cycle maintenance
5
From Japan
On 2016-04-28 22:45:18
I pounded 50 times with a plastic hammer while sticking it in the lifting bolt but it did not distort. I like pretty handsome, and it was better to be cheaper than anything else.
This review is about item#07319873.
Maintenance of measures
5
From Japan
On 2016-03-11 16:02:56
It is a repeater. I purchase it and use it, but since the defect is good at the work site, I purchase it every time. It rusts, but the feeling of use is the highest. As expected it is the manufacturer who invented the ball point.
This review is about item#07319821.
When gasoline is withdrawn from the cab drain bolt
5
From Japan
On 2015-10-26 20:38:51
I bought it for portable use. Material is equivalent to snap-on hex wrench and cheap
This review is about item#07319846.
Mechanical assembly
5
From Japan
On 2015-08-14 15:26:04
Bondas looks less like rust floating compared with other companies, but I like pleasantly because it does not slip well and practical use. Moreover, I lost 1 piece in the set, and it is very helpful to buy roses. This is a tool you can use.
This review is about item#07319864.
For bicycle maintenance
5
From Japan
On 2014-12-09 16:44:55
This manufacturer is also a famous manufacturer as a hex wrench. Is not that well known? Speaking of the hexagon wrench, it's bonitas. It's better to buy it at an affordable price for the first-class makers' goods even if you are an ordinary person. We recommend Bontas who worries about where to buy a hex wrench set.
This review is about item#07319864.
Car maintenance
5
From Japan
On 2014-11-05 11:25:53
I do not feel a problem in particular, so I think that it is cheap and good.
This review is about item#07319864.
Bolt tighten
5
From Japan
On 2014-02-12 12:40:15
Hardness and length are just right
This review is about item#07319855.