Buy more than* S$200* and get FREE SHIPPING

  • Ball L- Wrench( Black Type
  • Ball L- Wrench( Black Type
  • Ball L- Wrench( Black Type

Ball L- Wrench( Black Type BL2MM(15752)

4.46 (13)
Item.#
07319821
Mfr.#
BL2MM(15752)
Package Qty.
1PC
Ship pack of
1
4.31 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Hardness HRC
52 - 56
Length (mm)
82
Width Across Flat (mm)
2
Material
Protanium special alloy TV (nickel chromium molybdenum)
TRUSCO Part Number
297-1747
Surface Processing
Pro guard TM treating (black oxide finish)
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Maintenance of city cycle
5
From Japan
On 2016-04-28 22:45:18
Although knocked about 50 times with a plastic hammer remain stabbed in pulling up the bolt did not distorted. Zaratto the texture is also favorite to it was good that a above all cheap.
This review is about item#07319873.
Maintenance of measures
5
From Japan
On 2016-03-11 16:02:56
It is a repeater. Although we use to buy set, Since the site well deficit comes out in, I bought each time. Rust will, but the feeling is the best. Indeed, it is the manufacturer who invented the ball point.
This review is about item#07319821.
When the gasoline unplug it from the cab drain bolt
5
From Japan
On 2015-10-26 20:38:51
I bought for mobile. The material is low-cost equivalent to the hex wrench of snap-on
This review is about item#07319846.
Mechanical assembly
5
From Japan
On 2015-08-14 15:26:04
Bondasu is, but it pales as they appear rust float compared to other companies, Bite I like in a well slip not practicable. In addition, I lost my one in a set, Roses purchase we will be very Jo'. This is used tool.
This review is about item#07319864.
Bicycle maintenance
5
From Japan
On 2014-12-09 16:44:55
This manufacturer also as hex wrench, is a famous manufacturer. I wonder if little-known? And us to increase the by force speaking discount likely to buy even the general public at an affordable price in spite of Bontasu of I is by leading manufacturers goods Speaking of Allen wrench, but I do better? We recommend Bontasu who suffer or buy a set of where the hex wrench.
This review is about item#07319864.
Car maintenance
5
From Japan
On 2014-11-05 11:25:53
Especially because I do not feel the problem, I think that cheap and good.
This review is about item#07319864.
Bolt tightening masu
5
From Japan
On 2014-02-12 12:40:15
Hardness, just good length
This review is about item#07319855.
Set screw
5
From Japan
On 2012-08-25 11:12:46
Material is good.
This review is about item#07319837.
Bicycle maintenance
5
From Japan
On 2012-01-21 09:12:27
This may be easy to grip there is a moderate Zara with the surface. In addition, since one is in the ball point, it is easy when you loosen the screws quickly.
This review is about item#07319882.
Tightening of the tool
5
From Japan
On 2012-01-19 12:22:01
It is easy to buy because it is inexpensive
This review is about item#07319837.