Buy more than* S$200* and get FREE SHIPPING

  • T Type Ratchet Tap Wrench, Long Type
  • T Type Ratchet Tap Wrench, Long Type
  • T Type Ratchet Tap Wrench, Long Type

T Type Ratchet Tap Wrench, Long Type 2-8mm

4.25 (4)
Item.#
07319907
Mfr.#
2-8mm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Use Dimensions
M2 - M8
Overall Length (mm)
255
Weight (g)
230
Material
Carbon steel
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 18:57:30
In initial use is no problem. Minority purchase, it will be saved to a short delivery time.
This review is about item#07319907.
Tapping
5
From Japan
On 2013-10-19 13:05:55
I think both ... kana no choice height of the price only to products that would not leave much. But it is high, to say the sensuous.
This review is about item#07319907.
On the bottom surface of the T-shaped cylinder we use to work to make a tap from the top.
5
From Japan
On 2012-02-05 13:12:59
Because it is firmly than I had imagined, easy-to-use. You do not get lost when those who are the chuck teeth I am with the other one big thing to buy if possible.
This review is about item#07319907.
Tapping
3
From Japan
On 2007-12-11 15:05:50
It is convenient to go to a place that does not reach so long for.
This review is about item#07319907.