Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge
  • Thickness Gauge
  • Thickness Gauge

Thickness Gauge 172MB

4.29 (79)
Item.#
07319925
Mfr.#
172MB
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Number of Leafs
9
Purpose
Measures the piston and cylinder spacing of automobiles, engines., Measures the piston and cylinder spacing of automobiles, engines., Measures the piston and cylinder spacing of automobiles, engines., Measures the piston and cylinder spacing of automobiles, engines.
Leaf Length (mm)
100
Material
SK hardening steel
Leaf Combination (mm)
0.04,0.05,0.06,0.07,0.08,0.10,0.15,0.20,0.30