Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge
  • Thickness Gauge
  • Thickness Gauge

Thickness Gauge 172MD

4.24 (68)
Item.#
07319943
Mfr.#
172MD
Package Qty.
1PC
Ship pack of
1
20.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Number of Leafs
9
Purpose
Measures the piston and cylinder spacing of automobiles, engines., Measures the piston and cylinder spacing of automobiles, engines.
Leaf Length (mm)
230
Material
SK hardening steel
Leaf Combination (mm)
0.04,0.05,0.06,0.07,0.08,0.10,0.15,0.20,0.30
Customer Reviews
5 star 36
4 star 17
3 star 12
2 star 1
1 star 2
Review Rating: 4.24
68 Customer Reviews
The reviews are automatic translation.
work
3
From Japan
On 2017-06-07 14:43:58
You can use it without problems. I think that it is reasonably good for the price.
This review is about item#7319916.
Clearance measurement inside the compressor
4
From Japan
On 2017-04-25 15:26:09
I do not use it yet but I think that it can be used normally. I plan to use it next month.
This review is about item#7319934.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:20:28
It was nice to buy it very easy to use. It is amazing.
This review is about item#7319995.
For checking the clearance of the roller
5
From Japan
On 2017-02-26 21:28:09
Although emphasis on COSPA, usability is not bad until rust floats.
This review is about item#7320031.
For dimensional inspection
4
From Japan
On 2016-11-25 08:38:22
I bought it because it was low price against the large number of leaves. There is no particular problem in use, but when opening it is covered with something like powder (adhesion prevention?), It was used after removal.
This review is about item#07319961.
Clearance out of motorcycle
5
From Japan
On 2016-10-13 00:19:20
At this price, I thought about the accuracy of the gauge I sell, but I can use it surprisingly. Aside from things that are required for ultra precision levels, this is fine as long as there is some margin in the clearance area to some extent.
This review is about item#07319986.
Valve clearance adjustment
3
From Japan
On 2016-10-01 20:19:33
It is cheap and useful. It is worth more than the price because it is not used much.
This review is about item#7319925.
To adjust the valve clearance of the motorcycle
3
From Japan
On 2016-09-30 08:36:31
There is no size you want to use for the home center, you search by net and buy it here, the feeling of use is nothing extraordinary and special, it is not just using all sizes, so if it is a rose sale the unit price is cheap and it will be saved. Since it is unlikely that it will break, you will use this all the time. Considering the long use, I wonder if it is expensive so far.
This review is about item#07319995.
Repair and maintenance of construction machinery, industrial machinery etc.
5
From Japan
On 2016-07-15 10:37:59
I often use it to adjust the valve clearance of the engine. This type is compact and easy to use as it is not necessary for the remainder type.
This review is about item#07319916.
Measurement at work
4
From Japan
On 2016-07-08 19:10:02
I am using somehow. I wish it was a triangular taper shape, though.
This review is about item#07320013.