Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge
  • Thickness Gauge
  • Thickness Gauge

Thickness Gauge 172ME

4.26 (73)
Item.#
07319952
Mfr.#
172ME
Package Qty.
1PC
Ship pack of
1
28.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Number of Leafs
9
Purpose
Measures the piston and cylinder spacing of automobiles, engines., Measures the piston and cylinder spacing of automobiles, engines.
Leaf Length (mm)
300
Material
Sk tempering steel
Leaf Combination (mm)
0.04,0.05,0.06,0.07,0.08,0.10,0.15,0.20,0.30
Customer Reviews
5 star 40
4 star 17
3 star 13
2 star 1
1 star 2
Review Rating: 4.26
73 Customer Reviews
The reviews are automatic translation.
Tappet clear adjustment
5
From Japan
On 2017-09-12 10:52:51
It is a standard item. Is it possible to make a plastic product that is less scratchy to prevent rust?
This review is about item#7319986.
Machine maintenance
5
From Japan
On 2017-09-02 23:41:26
I was worried because the price was cheap, but it did not have any problem even if compared with the gauges of other companies.
This review is about item#7319986.
Adjust valve clearance
3
From Japan
On 2017-08-09 18:41:00
Sickness rusts as soon as she gets incessant. While thinking that it is better not to wipe it wipes it regularly and it rusts. It is enough because it is cheap if you get the dimensions. (I thought that was too short! ~)
This review is about item#7319916.
Quality control of wood
5
From Japan
On 2017-08-05 16:17:43
Easy to take out even thin ones around 0.03 mm, easy to use product.
This review is about item#7319995.
Engine disassembly repair, gap adjustment of magnet coil such as temporary payment machine difficult to start
5
From Japan
On 2017-08-05 14:44:11
Tractor's piston replacement, 4 ton Yumbo's piston carbon sticking was used for start failure and mowing gap magnet gap adjustment. Thanks to you all, we started all in good condition and are in good mood. Because printing is also easy to see, it is a recommended item.
This review is about item#7319916.
work
3
From Japan
On 2017-06-07 14:43:58
You can use it without problems. I think that it is reasonably good for the price.
This review is about item#7319916.
Clearance measurement inside the compressor
4
From Japan
On 2017-04-25 15:26:09
I do not use it yet but I think that it can be used normally. I plan to use it next month.
This review is about item#7319934.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:20:28
It was nice to buy it very easy to use. It is amazing.
This review is about item#7319995.
For checking the clearance of the roller
5
From Japan
On 2017-02-26 21:28:09
Although emphasis on COSPA, usability is not bad until rust floats.
This review is about item#7320031.
For dimensional inspection
4
From Japan
On 2016-11-25 08:38:22
I bought it because it was low price against the large number of leaves. There is no particular problem in use, but when opening it is covered with something like powder (adhesion prevention?), It was used after removal.
This review is about item#07319961.