Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge
  • Thickness Gauge
  • Thickness Gauge

Thickness Gauge 65M

4.29 (84)
Item.#
07319986
Mfr.#
65M
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Leaf Length (mm)
65
Purpose
Measures the piston and cylinder spacing of automobiles, engines., Measures the piston and cylinder spacing of automobiles, engines.
Material
Sk tempering steel
Number of Leafs
25
Leaf Combination (mm)
0.03,0.04,0.05,0.06,0.07,0.08,0.09,0.10,0.11,0.12,0.13,0.14,0.15,0.20,0.25,0.30,0.35,0.40,0.45,0.50,0.60,0.70,0.80,0.90,1.00
Customer Reviews
5 star 47
4 star 19
3 star 15
2 star 1
1 star 2
Review Rating: 4.29
84 Customer Reviews
The reviews are automatic translation.
For tappet clearance adjustment
4
From Japan
On 2018-04-04 15:41:47
Especially it can be used without problems. I would like to have objects of 0.01 increments from 0.10 to 0.20 if possible.
This review is about item#7319986.
Steel material processing
5
From Japan
On 2018-04-04 15:35:49
It is used to check the clearance of the cutlery. Easy to use, usability is not different from conventional products.
This review is about item#7319916.
Maintenance of bikes · Maintenance of 3D printers
4
From Japan
On 2018-04-03 17:35:47
It can be used normally. As far as we can measure it with the hand held calipers, precision also appeared
This review is about item#7319925.
Adjust gap of plug
5
From Japan
On 2018-02-28 18:58:23
I am using it without problems. Although it is compact, I think that it was better to have a more number of more good type.
This review is about item#7319916.
Engine valve clearance adjustment
3
From Japan
On 2018-02-12 22:09:29
It was compact, rich in size, easy to use, used for valve clearance adjustment of motorcycle engine.
This review is about item#7319986.
I bought it because I lost it.
5
From Japan
On 2017-12-15 16:37:51
I do not use it much, but I sometimes have trouble because I am in trouble. Thickness gauge and Well I guess it was okay even if I had another long type.
This review is about item#7319925.
Gap measurement of spark plug
5
From Japan
On 2017-12-13 08:57:48
I used it without any problem. Because it is a plug for a mowing machine and a generator, I am thinking it is better than doing with a can.
This review is about item#07319995.
Adjustment of Valve and other clearance of engine
5
From Japan
On 2017-11-15 16:59:46
It is good that the gauge is long and easy to use and the kind of thickness is well included.
This review is about item#7319934.
Device maintenance
5
From Japan
On 2017-10-08 13:15:40
Because it bends, it comes with dacon, it rusts, I am happy to have it in hand.
This review is about item#7319986.
Tappet adjustment of the motorcycle
3
From Japan
On 2017-10-08 04:57:35
Originally a tappet sound appeared, so I think that it is a work that can not be done with the feeling that I adjusted by looking at it
This review is about item#07319934.