Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thickness Gauge
  • Thickness Gauge
  • Thickness Gauge

Thickness Gauge 100MZ

4.29 (86)
Item.#
07319995
Mfr.#
100MZ
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Number of Leafs
25
Purpose
Measures the piston and cylinder spacing of automobiles, engines., Measures the piston and cylinder spacing of automobiles, engines., Measures the piston and cylinder spacing of automobiles, engines., Measures the piston and cylinder spacing of automobiles, engines.
Leaf Length (mm)
100
Material
Sk tempering steel
Leaf Combination (mm)
0.03,0.04,0.05,0.06,0.07,0.08,0.09,0.10,0.11,0.12,0.13,0.14,0.15,0.20,0.25,0.30,0.35,0.40,0.45,0.50,0.60,0.70,0.80,0.90,1.00
Customer Reviews
5 star 48
4 star 20
3 star 15
2 star 1
1 star 2
Review Rating: 4.29
86 Customer Reviews
The reviews are automatic translation.
Valve clearance adjustment and spark plug electrode adjustment
4
From Japan
On 2018-05-16 09:48:39
Since it is two pieces of 0.15 and 0.20 necessary for valve clearance adjustment, it did not need so much so it is used for plugs because there is no other use. I think that there is nothing to use the engine once this is used. Anyway low-speed torque came out and stalled MT car
This review is about item#7319961.
Maintenance of automobiles
5
From Japan
On 2018-04-30 15:41:02
I am using it for maintenance of the engine. I do not need much accuracy such as tappet adjustment, so I think that cheap goods are enough.
This review is about item#7319925.
For tappet clearance adjustment
4
From Japan
On 2018-04-04 15:41:47
Especially it can be used without problems. I would like to have objects of 0.01 increments from 0.10 to 0.20 if possible.
This review is about item#7319986.
Steel material processing
5
From Japan
On 2018-04-04 15:35:49
It is used to check the clearance of the cutlery. Easy to use, usability is not different from conventional products.
This review is about item#7319916.
Maintenance of bikes · Maintenance of 3D printers
4
From Japan
On 2018-04-03 17:35:47
It can be used normally. As far as we can measure it with the hand held calipers, precision also appeared
This review is about item#7319925.
Adjust gap of plug
5
From Japan
On 2018-02-28 18:58:23
I am using it without problems. Although it is compact, I think that it was better to have a more number of more good type.
This review is about item#7319916.
Engine valve clearance adjustment
3
From Japan
On 2018-02-12 22:09:29
It was compact, rich in size, easy to use, used for valve clearance adjustment of motorcycle engine.
This review is about item#7319986.
I bought it because I lost it.
5
From Japan
On 2017-12-15 16:37:51
I do not use it much, but I sometimes have trouble because I am in trouble. Thickness gauge and Well I guess it was okay even if I had another long type.
This review is about item#7319925.
Gap measurement of spark plug
5
From Japan
On 2017-12-13 08:57:48
I used it without any problem. Because it is a plug for a mowing machine and a generator, I am thinking it is better than doing with a can.
This review is about item#07319995.
Adjustment of Valve and other clearance of engine
5
From Japan
On 2017-11-15 16:59:46
It is good that the gauge is long and easy to use and the kind of thickness is well included.
This review is about item#7319934.