Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge
  • Thickness Gauge
  • Thickness Gauge

Thickness Gauge 150MZ

4.28 (80)
Item.#
07320004
Mfr.#
150MZ
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Leaf Width (mm)
12.7
Number of Leafs
25
Purpose
Measures the piston and cylinder spacing of automobiles, engines., Measures the piston and cylinder spacing of automobiles, engines.
Leaf Length (mm)
150
Material
Sk tempering steel
Leaf Combination (mm)
0.03,0.04,0.05,0.06,0.07,0.08,0.09,0.10,0.11,0.12,0.13,0.14,0.15,0.20,0.25,0.30,0.35,0.40,0.45,0.50,0.60,0.70,0.80,0.90,1.00
Customer Reviews
5 star 45
4 star 17
3 star 15
2 star 1
1 star 2
Review Rating: 4.28
80 Customer Reviews
The reviews are automatic translation.
Engine valve clearance adjustment
3
From Japan
On 2018-02-12 22:09:29
It was compact, rich in size, easy to use, used for valve clearance adjustment of motorcycle engine.
This review is about item#7319986.
I bought it because I lost it.
5
From Japan
On 2017-12-15 16:37:51
I do not use it much, but I sometimes have trouble because I am in trouble. Thickness gauge and Well I guess it was okay even if I had another long type.
This review is about item#7319925.
Gap measurement of spark plug
5
From Japan
On 2017-12-13 08:57:48
I used it without any problem. Because it is a plug for a mowing machine and a generator, I am thinking it is better than doing with a can.
This review is about item#07319995.
Adjustment of Valve and other clearance of engine
5
From Japan
On 2017-11-15 16:59:46
It is good that the gauge is long and easy to use and the kind of thickness is well included.
This review is about item#7319934.
Device maintenance
5
From Japan
On 2017-10-08 13:15:40
Because it bends, it comes with dacon, it rusts, I am happy to have it in hand.
This review is about item#7319986.
Tappet adjustment of the motorcycle
3
From Japan
On 2017-10-08 04:57:35
Originally a tappet sound appeared, so I think that it is a work that can not be done with the feeling that I adjusted by looking at it
This review is about item#07319934.
Machine maintenance
5
From Japan
On 2017-10-06 21:03:06
I am fully satisfied with COSPA. I think that it was easier to use a one rank larger thing.
This review is about item#7319916.
Tappet clear adjustment
5
From Japan
On 2017-09-12 10:52:51
It is a standard item. Is it possible to make a plastic product that is less scratchy to prevent rust?
This review is about item#7319986.
Machine maintenance
5
From Japan
On 2017-09-02 23:41:26
I was worried because the price was cheap, but it did not have any problem even if compared with the gauges of other companies.
This review is about item#7319986.
Adjust valve clearance
3
From Japan
On 2017-08-09 18:41:00
Sickness rusts as soon as she gets incessant. While thinking that it is better not to wipe it wipes it regularly and it rusts. It is enough because it is cheap if you get the dimensions. (I thought that was too short! ~)
This review is about item#7319916.