The reviews are automatic translation.
For tappet clearance adjustment
From Japan
On 2018-04-04 15:41:47
Especially it can be used without problems. I would like to have objects of 0.01 increments from 0.10 to 0.20 if possible.
Steel material processing
From Japan
On 2018-04-04 15:35:49
It is used to check the clearance of the cutlery. Easy to use, usability is not different from conventional products.
Maintenance of bikes · Maintenance of 3D printers
From Japan
On 2018-04-03 17:35:47
It can be used normally. As far as we can measure it with the hand held calipers, precision also appeared
Adjust gap of plug
From Japan
On 2018-02-28 18:58:23
I am using it without problems.
Although it is compact, I think that it was better to have a more number of more good type.
Engine valve clearance adjustment
From Japan
On 2018-02-12 22:09:29
It was compact, rich in size, easy to use, used for valve clearance adjustment of motorcycle engine.
I bought it because I lost it.
From Japan
On 2017-12-15 16:37:51
I do not use it much, but I sometimes have trouble because I am in trouble. Thickness gauge and
Well I guess it was okay even if I had another long type.
Gap measurement of spark plug
From Japan
On 2017-12-13 08:57:48
I used it without any problem. Because it is a plug for a mowing machine and a generator, I am thinking it is better than doing with a can.
Adjustment of Valve and other clearance of engine
From Japan
On 2017-11-15 16:59:46
It is good that the gauge is long and easy to use and the kind of thickness is well included.
Device maintenance
From Japan
On 2017-10-08 13:15:40
Because it bends, it comes with dacon, it rusts,
I am happy to have it in hand.
Tappet adjustment of the motorcycle
From Japan
On 2017-10-08 04:57:35
Originally a tappet sound appeared, so I think that it is a work that can not be done with the feeling that I adjusted by looking at it