Buy more than* S$200* and get FREE SHIPPING

  • Polyester Sling
  • Polyester Sling
  • Polyester Sling
  • Polyester Sling
  • Polyester Sling

Polyester Sling PS-2535

4.21 (148)
Item.#
07320065
Mfr.#
PS-2535
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impeller Eye Measurement (mm)
about 90
Breaking Load (kN)
45
Working Load (kg)
760
Belt Width (mm)
25
Caution
With articles that had corners, please use reinforced padding For working loads that are hanging straight, With articles that had corners, please use reinforced padding For working loads that are hanging straight
Working Load [kN]
7.6
Breaking Load (kg)
4500
Belt Length (m)
3.5
Color
Blue
Customer Reviews
5 star 80
4 star 35
3 star 22
2 star 6
1 star 5
Review Rating: 4.21
148 Customer Reviews
The reviews are automatic translation.
We devise and use it in the place where hook does not hang. I am sticking items of about 50 kg.
5
From Japan
On 2018-05-08 15:53:28
Wire rope etc will kink, but this polyorope is easy to use without kinking either.
This review is about item#6940403.
First purchase 2 mu of 1 m, 3 m of Maruzen
3
From Japan
On 2018-04-28 14:06:15
I wanted 2 meters on site and this time I purchased it with Monotaro brand. Compared with Maruzen sewing is somewhat complicated but it is a bit hard but within acceptable range.
This review is about item#6940421.
Hanging baggage
4
From Japan
On 2018-04-20 15:11:10
It is cheaper than the home center in the neighborhood so it is a repeat as what I was using was disconnected.
This review is about item#7320117.
Painting work
5
From Japan
On 2018-04-20 10:42:35
I use heavy loads for hanging, but Cospa is well saved without any problems.
This review is about item#7320092.
Motorcycle body maintenance
4
From Japan
On 2018-04-19 18:32:57
Used when lifting the crane with a crane during maintenance of the lower part of the motorcycle
This review is about item#6940403.
Slinging
3
From Japan
On 2018-04-04 17:37:32
I sometimes get frayed of the thread, but because the price was cheap, I bought it. I think that it should be cheaper than a no-brand item.
This review is about item#6940437.
When hanging objects with a forklift
5
From Japan
On 2018-03-20 17:00:43
Material looks good, but it is satisfactory in terms of price.
This review is about item#6940403.
Fixed in loaded car
5
From Japan
On 2018-03-15 09:16:38
I think that it is convenient length and strength when you want to fix the tire with a loaded car or you can hook on the hook of the car with scratches.
This review is about item#18769494.
For work
5
From Japan
On 2018-03-14 21:40:09
Quality is also good and it is cheap and I will do my best again.
This review is about item#6940403.
Load
4
From Japan
On 2018-03-09 14:26:52
I like it because it is tough and cheap. Just because there is nothing shorter than this, something like 50 cm is saved.
This review is about item#6940403.