Buy more than* S$200* and get FREE SHIPPING

  • Polyester Sling
  • Polyester Sling
  • Polyester Sling
  • Polyester Sling
  • Polyester Sling

Polyester Sling PS-2550

4.21 (144)
Item.#
07320083
Mfr.#
PS-2550
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impeller Eye Measurement (mm)
Approx. 90
Breaking Load (kN)
45
Working Load (kg)
760
Belt Width (mm)
25
Caution
With articles that had corners, please use reinforced padding For working loads that are hanging straight, With articles that had corners, please use reinforced padding For working loads that are hanging straight
Working Load [kN]
7.6
Breaking Load (kg)
4500
Belt Length (m)
5
Color
Blue
Customer Reviews
5 star 78
4 star 34
3 star 21
2 star 6
1 star 5
Review Rating: 4.21
144 Customer Reviews
The reviews are automatic translation.
Motorcycle body maintenance
4
From Japan
On 2018-04-19 18:32:57
Used when lifting the crane with a crane during maintenance of the lower part of the motorcycle
This review is about item#6940403.
Slinging
3
From Japan
On 2018-04-04 17:37:32
I sometimes get frayed of the thread, but because the price was cheap, I bought it. I think that it should be cheaper than a no-brand item.
This review is about item#6940437.
When hanging objects with a forklift
5
From Japan
On 2018-03-20 17:00:43
Material looks good, but it is satisfactory in terms of price.
This review is about item#6940403.
Fixed in loaded car
5
From Japan
On 2018-03-15 09:16:38
I think that it is convenient length and strength when you want to fix the tire with a loaded car or you can hook on the hook of the car with scratches.
This review is about item#18769494.
For work
5
From Japan
On 2018-03-14 21:40:09
Quality is also good and it is cheap and I will do my best again.
This review is about item#6940403.
Load
4
From Japan
On 2018-03-09 14:26:52
I like it because it is tough and cheap. Just because there is nothing shorter than this, something like 50 cm is saved.
This review is about item#6940403.
I bought it for hanging and pulling a little thing with a mini wheel loader!
4
From Japan
On 2018-03-05 18:51:56
Although I do not have a schedule of use so far, I purchased it in preparation (^ - ^)
This review is about item#7320092.
For hanging
5
From Japan
On 2018-02-15 15:57:48
It has become firmly made for the price. It is a low price and good quality product. I think that this product is the best COSPA.
This review is about item#6940421.
For hoisting the flexible back with a crane
4
From Japan
On 2018-01-31 17:07:31
It is cheaper than home center etc., and it is rich in kind and length. Goods can also be used without problems. It became quite cheap by using coupons.
This review is about item#6940412.
Movement of agricultural items
4
From Japan
On 2018-01-11 15:45:13
I will feel agricultural items when moving to the second floor of the barn. It is cheap and saved.
This review is about item#6940403.