Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polyester Sling
  • Polyester Sling
  • Polyester Sling
  • Polyester Sling
  • Polyester Sling

Polyester Sling PS-3520

4.21 (151)
Item.#
07320092
Mfr.#
PS-3520
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Length (m)
2
Color
Orange
Working Load [kN]
12
Breaking Load (kg)
7220
Caution
With articles that had corners, please use reinforced padding For working loads that are hanging straight, With articles that had corners, please use reinforced padding For working loads that are hanging straight
Belt Width (mm)
35
Impeller Eye Measurement (mm)
Approx. 140
Breaking Load (kN)
72.2
Working Load (kg)
1200
Customer Reviews
5 star 81
4 star 36
3 star 23
2 star 6
1 star 5
Review Rating: 4.21
151 Customer Reviews
The reviews are automatic translation.
Lifting construction materials
3
From Japan
On 2018-06-06 14:39:27
So soft it is hard to get scratches on the baggage, but when passing under the pallet, it will bend and will not come out on the other side. It will be like this in terms of price.
This review is about item#6940412.
Loading and unloading of luggage
5
From Japan
On 2018-05-31 11:33:28
It is light, durable and very user-friendly. I am satisfied.
This review is about item#7320083.
Outdoor forest work
4
From Japan
On 2018-05-28 18:00:15
Although I had already purchased one, I have purchased the second one again with good usability.
This review is about item#7320092.
We devise and use it in the place where hook does not hang. I am sticking items of about 50 kg.
5
From Japan
On 2018-05-08 15:53:28
Wire rope etc will kink, but this polyorope is easy to use without kinking either.
This review is about item#6940403.
First purchase 2 mu of 1 m, 3 m of Maruzen
3
From Japan
On 2018-04-28 14:06:15
I wanted 2 meters on site and this time I purchased it with Monotaro brand. Compared with Maruzen sewing is somewhat complicated but it is a bit hard but within acceptable range.
This review is about item#6940421.
Hanging baggage
4
From Japan
On 2018-04-20 15:11:10
It is cheaper than the home center in the neighborhood so it is a repeat as what I was using was disconnected.
This review is about item#7320117.
Painting work
5
From Japan
On 2018-04-20 10:42:35
I use heavy loads for hanging, but Cospa is well saved without any problems.
This review is about item#7320092.
Motorcycle body maintenance
4
From Japan
On 2018-04-19 18:32:57
Used when lifting the crane with a crane during maintenance of the lower part of the motorcycle
This review is about item#6940403.
Slinging
3
From Japan
On 2018-04-04 17:37:32
I sometimes get frayed of the thread, but because the price was cheap, I bought it. I think that it should be cheaper than a no-brand item.
This review is about item#6940437.
When hanging objects with a forklift
5
From Japan
On 2018-03-20 17:00:43
Material looks good, but it is satisfactory in terms of price.
This review is about item#6940403.