Buy more than* S$200* and get FREE SHIPPING

  • Polyester Sling
  • Polyester Sling
  • Polyester Sling
  • Polyester Sling
  • Polyester Sling

Polyester Sling PS-3540

4.18 (124)
Item.#
07320126
Mfr.#
PS-3540
Package Qty.
1PC
Ship pack of
1
42.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaking Load (kN)
72.2
Working Load (kg)
1200
Belt Width (mm)
35
Impeller Eye Measurement (mm)
Approx. 140
Caution
With articles that had corners, please use reinforced padding For working loads that are hanging straight, With articles that had corners, please use reinforced padding For working loads that are hanging straight
Breaking Load (kg)
7220
Belt Length (m)
4
Color
Orange
Working Load [kN]
12
Customer Reviews
5 star 68
4 star 26
3 star 19
2 star 6
1 star 5
Review Rating: 4.18
124 Customer Reviews
The reviews are automatic translation.
Slinging
4
From Japan
On 2017-06-23 14:50:34
It's cheap! I do not feel the quality is largely short, so it is recommended because it can be used normally.
This review is about item#7320083.
Slinging
5
From Japan
On 2017-06-20 13:49:52
It is easy to use width and strength seems to be no problem. Because it is a consumable item, something cheap is more helpful than anything else.
This review is about item#7320126.
Air conditioner delivery
3
From Japan
On 2017-06-17 14:33:00
The other day I bought two Maruzen fabrics on this site but I lost one in the field. This time I tried to purchase a monotaro made additionally. The normal price is about 160 yen difference, but the difference of goods is clear. The band is as long as 20 mm, thin, sewing thread is thin, sewing of the reinforcing cover of the ring part is also one row (2 rows made by Maruzen). Even though nominal loading is Maruzen 500 kg, Monotaros ring is 760 kg? If it is 160 yen difference, it is safe and secure made by Maruzen.
This review is about item#6940403.
Studless tire movement etc.
5
From Japan
On 2017-06-03 09:06:47
I was able to hang four tires exchanged at once. It is light and flexible, and it is very useful.
This review is about item#6940421.
Used for U-shaped groove hanging
3
From Japan
On 2017-05-28 23:41:46
The strength is sufficient, but I want a little more flexibility. Even if the width is wide, if it has flexibility it will be easier to use. I wish I could purchase one more size one more.
This review is about item#6940403.
It is cheap but necessary and sufficient
4
From Japan
On 2017-05-25 14:49:52
It is very cheap with the PB brand, but the texture is not bad. When purchasing, it is better not only to withstand load capacity but also to check the width of the belt firmly.
This review is about item#7320074.
Hanging when exchanging motor
3
From Japan
On 2017-05-06 17:30:44
It's cheap anyhow. Since it is not used frequently, I emphasized COSPA rather than durability.
This review is about item#6940412.
Sling work
5
From Japan
On 2017-04-30 16:27:13
It is about 1/3 the price of "domestic first-class manufacturer", so it can be used without any hesitation. Strength may not have any problem, but I think that it is inevitable that the appearance texture is expensive.
This review is about item#6940412.
To a ball
5
From Japan
On 2017-04-17 20:45:25
The tires of the coaster are heavy, and the tires are changed in the summer / winter, but the storage is carried on the opposite side of the garage with the level difference of about 1.2 meters so we use the electric hoist but this is done so that the wheel does not get scratched.
This review is about item#6940403.
Instead of wire with wire
4
From Japan
On 2017-04-13 11:44:48
Quality can be used without problems. Price is also cheap and saved.
This review is about item#7320092.