The reviews are automatic translation.
バイク車体メンテナンス時
From Japan
On 2018-04-19 18:32:57
バイク下部のメンテナンス時にクレーンで吊り上げる時に使用
Slinging
From Japan
On 2018-04-04 17:37:32
I sometimes get frayed of the thread, but because the price was cheap, I bought it. I think that it should be cheaper than a no-brand item.
When hanging objects with a forklift
From Japan
On 2018-03-20 17:00:43
Material looks good, but it is satisfactory in terms of price.
Fixed in loaded car
From Japan
On 2018-03-15 09:16:38
I think that it is convenient length and strength when you want to fix the tire with a loaded car or you can hook on the hook of the car with scratches.
For work
From Japan
On 2018-03-14 21:40:09
Quality is also good and it is cheap and I will do my best again.
Load
From Japan
On 2018-03-09 14:26:52
I like it because it is tough and cheap. Just because there is nothing shorter than this, something like 50 cm is saved.
I bought it for hanging and pulling a little thing with a mini wheel loader!
From Japan
On 2018-03-05 18:51:56
Although I do not have a schedule of use so far, I purchased it in preparation (^ - ^)
For hanging
From Japan
On 2018-02-15 15:57:48
It has become firmly made for the price. It is a low price and good quality product. I think that this product is the best COSPA.
For hoisting the flexible back with a crane
From Japan
On 2018-01-31 17:07:31
It is cheaper than home center etc., and it is rich in kind and length. Goods can also be used without problems.
It became quite cheap by using coupons.
Movement of agricultural items
From Japan
On 2018-01-11 15:45:13
I will feel agricultural items when moving to the second floor of the barn. It is cheap and saved.