Buy more than* S$200* and get FREE SHIPPING

  • Alumina Flap Wheel Disk-Standard Type
  • Alumina Flap Wheel Disk-Standard Type
  • Alumina Flap Wheel Disk-Standard Type
  • Alumina Flap Wheel Disk-Standard Type
  • Alumina Flap Wheel Disk-Standard Type

Alumina Flap Wheel Disk-Standard Type Grit 240

4.13 (129)
Item.#
07320582
Mfr.#
Grit 240
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Deburring Rust and Paint Removal Removal of scratch Removal of spatter Grinding and polishing of iron, Deburring Rust and Paint Removal Removal of scratch Removal of spatter Grinding and polishing of iron
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Grain Size
240
Number of Blades
72
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Sandpaper
Compatible
Disk grounder 15 mm diameter
Customer Reviews
5 star 64
4 star 37
3 star 16
2 star 5
1 star 7
Review Rating: 4.13
129 Customer Reviews
The reviews are automatic translation.
Used for polishing
5
From Japan
On 2017-12-26 09:22:33
We are making goods with lightweight steel frame, and we are using it for polishing before putting out in baking finish and it finishes cleanly.
This review is about item#6727917.
Weld finish
1
From Japan
On 2016-12-28 10:29:56
Because the blade (main body mounting part) becomes thinner than the previous one, it is difficult to tighten the nut of the baby sander, and if the pad is worn out, the holding is sweet and it runs idly
This review is about item#6727892.
Grinding handle material of kitchen knife
5
From Japan
On 2016-10-14 06:54:46
I used it for forming when I replace the handle of the Western knife. It is possible to shave it at the same time as cutting handle material such as ebony and brass bolt nut at the same time.
This review is about item#06727883.
Polishing
5
From Japan
On 2016-09-16 11:10:08
I want you to be able to resurrect the 60th grain size. Thank you
This review is about item#6727883.
Metal polishing
4
From Japan
On 2016-08-26 21:24:45
I use it in repeat. I do not last long, but it is cheap so I do not mind it at all. For now, there are no defective items.
This review is about item#7320582.
Cutting of cut part of metal and finishing of welded part.
5
From Japan
On 2016-08-17 17:29:31
Anyway, the price is cheap so I can not switch to anything else.
This review is about item#6727892.
Metal polishing work
4
From Japan
On 2016-07-24 23:27:18
I use it for burr removal and rust removal. The possession is so fair. Because it is cheap, it can be used without fuss.
This review is about item#06727883.
Finish the casting surface cleanly after repairing the foundry material
4
From Japan
On 2016-07-21 18:48:21
Relatively good durability, low price is attractive.
This review is about item#06727883.
Burrit of material
5
From Japan
On 2016-06-29 14:38:51
Because it is always used, it is saved for cost. There is no problem in performance.
This review is about item#06727883.
Finishing after grinding
4
From Japan
On 2016-06-22 15:14:13
Unlike skill touch, since it is paper sander, the finish is finished gently and, additionally, it is inexpensive and it is handy.
This review is about item#06727892.