Buy more than* S$200* and get FREE SHIPPING

  • Hard Card Case

Hard Card Case RB-03

4.17 (23)
Item.#
07320695
Mfr.#
RB-03
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Clear
Material
Polystyrene
Outside Dimension (mm)
224x313
Thickness (mm)
1.8
Inside Dimension (mm)
210x297
Size
A4
Customer Reviews
5 star 12
4 star 6
3 star 3
2 star 1
1 star 1
Review Rating: 4.17
23 Customer Reviews
The reviews are automatic translation.
For business use
5
From Japan
On 2014-07-03 18:58:03
Cut and open the window for point seal of the shop and use it. I distribute it to many shops so I am inexpensive and I am grateful.
This review is about item#07320722.
Document holder
3
From Japan
On 2013-08-29 15:49:43
Static electricity is so great that it takes a lot of trouble to insert paper. We can not recommend it for frequent insertion and withdrawal.
This review is about item#07320686.
Used for calendar printed with A3 printer
5
From Japan
On 2013-04-22 13:17:39
I ordered five similar items, but it was cheaper than the one I bought at home center. There were only small scratches, but I am satisfied because it is not a concern.
This review is about item#07320686.
Document on site
5
From Japan
On 2012-11-14 13:34:07
It was not inferior to that of the manufacturer.
This review is about item#07320695.
Prevention of scratches on original printed matter
4
From Japan
On 2012-08-01 03:52:36
I thought cost performance was good. Regrettable that there is no B4 size.
Posting in warehouse
4
From Japan
On 2012-01-17 13:49:28
I bought A3 size this time. Speaking of hard, it is hard. Although it was more fluent than I imagined, the price is one-third of the home center in the neighborhood. Because it is used in the warehouse, you can replace without hesitation as soon as it becomes soiled immediately. It might be a little weak to use like underlay.
This review is about item#07320686.
Put documents that are dirty on site.
4
From Japan
On 2011-10-20 13:10:18
I am satisfied because there is no problem with using it and the price is cheaper compared with other companies.
This review is about item#07320695.
Meeting materials such as on-site drawings etc. and production keeping of the presentation board.
3
From Japan
On 2011-09-25 00:33:07
Disadvantage is that it is easy to break up over time.
This review is about item#07320686.
Posting work procedure manual etc in the factory
4
From Japan
On 2011-07-29 16:53:41
I am satisfied with the low price as usual with the manufacturer products. It is regrettable that there is no B4 size.
This review is about item#07320686.
I often put documents to look at and send important documents that I send to dealings.
5
From Japan
On 2011-07-26 14:49:32
It is cheap, it is hard and firm, so I let you do a very good shopping. Also, I think that I will purchase if the product is gone. If you have other sizes as well as types A4, B5 and B4, I would like to purchase, but I thought that it was useless because there was nothing. I think that it would be good if postcard size is available. (Hope) It was really good shopping.
This review is about item#07320722.