Buy more than* S$200* and get FREE SHIPPING

  • Flexible Grinding Stone 100 X 3 X 16
  • Flexible Grinding Stone 100 X 3 X 16
  • Flexible Grinding Stone 100 X 3 X 16
  • Flexible Grinding Stone 100 X 3 X 16
  • Flexible Grinding Stone 100 X 3 X 16

Flexible Grinding Stone 100 X 3 X 16 Grit 100

3.42 (43)
Item.#
07320765
Mfr.#
Grit 100
Package Qty.
1Box(25Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible
Disc grinder
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
16 (includes 15-hole adapter)
Thickness (mm)
2
Caution
Please absolutely use the dedicated pad Please wear dust-proof glasses, masks, ear plugs, and gloves. Please do put the grindstone cover on the grinder and do not use in high speeds.
Maximum Operating Speed (m/min)
80
Maximum Rotation Speed (min-1[r. p.m])
13500
Abrasive Material
AC (aluminum oxide)
Grain Size
100
Purpose
General steal materials, stainless steel, aluminum, cast iron.
Customer Reviews
5 star 14
4 star 10
3 star 5
2 star 8
1 star 6
Review Rating: 3.42
43 Customer Reviews
The reviews are automatic translation.
Sharpening the mower
2
From Japan
On 2017-09-15 22:43:56
Because the thickness is thin, the wear of the outer circumference part is sooner than expected, regret! I am glad if you can make the grindstone thicker.
This review is about item#26902313.
For metal cutting
3
From Japan
On 2017-08-23 18:46:48
I bought it just because it was exhausted, but I have not used it yet. The local major store sometimes sells at a similar price, but cheap goods are extremely wearing out so I do not expect it. I hope that expectations will be betrayed by those who can use it. I will raise the evaluation at that time.
This review is about item#26902322.
Chamfer of iron
4
From Japan
On 2017-06-27 17:04:47
Whether the whetstone decreases when chamfering it is sooner the powder of the whetstone is so much that the price is cheaper than the thing so far, so it is said to be deduction zero.
This review is about item#26902313.
Bunbun noodles
1
From Japan
On 2017-05-26 15:22:24
It is nice to have a nice one, but it is faster to quickly make a rush again
This review is about item#26902304.
Finish weld bead
4
From Japan
On 2017-05-15 17:24:39
We purchased for finish grinding of weld bead. Grindstone is familiar grinding bead grinding is easy to cut. Just being reduced quickly. I think whether there is no choice because it is thin.
This review is about item#26902313.
Deburring after machining
5
From Japan
On 2017-05-11 13:23:30
I tried to number 80 on behalf of Super Green No. 60. When compared, it is a little coarse. For medium finish, No. 120 seems to be good. Usable feeling will not be missed and you can cut it well and scrape gangs.
This review is about item#26902313.
Polishing of welded parts
3
From Japan
On 2017-05-05 22:47:14
# 60 So the finished surface is fine, but the roughing of the weld bead part does not work. Moreover, although it thinks that it is soft type and the thickness of the grindstone is also thin, wear is quick.
This review is about item#26902304.
Rust removal and finish
3
From Japan
On 2017-04-09 10:43:20
I am worried about camera shake, but it is inexpensive so I can endure it normally.
This review is about item#26902338.
Polishing
4
From Japan
On 2017-03-13 15:44:44
Not only is it cheap, but you can work more conveniently and safely than you thought.
This review is about item#7320756.
Polishing
1
From Japan
On 2016-12-16 14:34:39
It was a pity that 07320765 became obsolete, but I discovered that a successor was newly appearing and ordered it. (2016.10.6) We received shipping delay e-mail many times, and the current shipping schedule date will be until 2017.1.12. Is it that the successor product has not been shipped yet because the review is not posted on the code of the successor product at all? If you can not supply the product, should not you accept orders? Since the discontinued product was good, I am waiting with expectation, so thank you.
This review is about item#26902322.