Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube
  • Polyurethane Tube
  • Polyurethane Tube

Polyurethane Tube TUSC-0406

3.48 (64)
Item.#
07320783
Mfr.#
TUSC-0406
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Fluid
Compressed air
Maximum Working Pressure (MPa)
0.8
Color
Black
Outside Diameter Precision (mm)
+/-0.15
Length (m)
10
Burst Pressure (MPa)
3
Operating Temperature Range (deg C)
0-60
Material
Polyurethane
Outside Diameter x Inside Diameter (phi mm)
6x4
Customer Reviews
5 star 30
4 star 4
3 star 11
2 star 5
1 star 14
Review Rating: 3.48
64 Customer Reviews
The reviews are automatic translation.
Air tool piping
3
From Japan
On 2017-05-18 14:56:56
Without trying it for a long time, I do not know the durability, but the feeling I tried is good.
This review is about item#7320792.
Pneumatic effect piping
1
From Japan
On 2017-04-22 19:06:50
The hose burst during use, so after examination, there were many cracks and scratches. I think it is a dangerous item.
Air supply to mechanical equipment
1
From Japan
On 2017-04-18 07:07:22
Buy two volumes. Cracks (3 to 4 cm) possess 10 in every 500 mm, it is not usable at all. Procedures for returns and refunds. It is better not to buy this. The thickness is also not uniform.
This review is about item#7320817.
When cleaning of equipment to be used in the farmer
5
From Japan
On 2017-02-16 19:05:10
Thanks and can be purchased at a low cost per meter. Also in one-touch fittings It is safe to foot.
This review is about item#7320817.
Maintenance of machinery
5
From Japan
On 2017-01-24 10:27:54
Also supports early, was able to deal with peace of mind may be the quality of the product.
This review is about item#7320826.
Mold
1
From Japan
On 2016-12-09 10:32:26
This time purchase, is narrower than the outer diameter 0.5 dimension. The tube was out of water leakage. Production was temporarily stop. This time content can not be used.
Use in piping to various equipment from the compressor
5
From Japan
On 2016-10-21 23:57:37
Very easy to handle as a piping material
This review is about item#7320801.
Mold cooling water hose
3
From Japan
On 2016-10-12 18:38:51
Improvements None in particular First time we used this time Using Explanation of the product was easy to understand
This review is about item#7320844.
Use the air piping of the tire changer
5
From Japan
On 2016-09-29 17:34:20
Was used in the air piping of the tire changer, it is combed easy to use very inexpensive
This review is about item#7320801.
Hydroponic culture
5
From Japan
On 2016-08-12 22:22:29
Does not grow the best is the moss is to black because hydroponics
This review is about item#7320792.