Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube
  • Polyurethane Tube
  • Polyurethane Tube

Polyurethane Tube TUSC-0508

3.53 (59)
Item.#
07320801
Mfr.#
TUSC-0508
Package Qty.
1Roll
Ship pack of
1
23.06 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Fluid
Compressed air
Maximum Working Pressure (MPa)
0.8
Color
Black
Outside Diameter Precision (mm)
+-0.15
Length (m)
10
Burst Pressure (MPa)
3
Operating Temperature Range (deg C)
0-60
Material
Polyurethane
Outside Diameter x Inside Diameter (phi mm)
8*5
Customer Reviews
5 star 28
4 star 4
3 star 10
2 star 5
1 star 12
Review Rating: 3.53
59 Customer Reviews
The reviews are automatic translation.
Mold
1
From Japan
On 2016-12-09 10:32:26
This time purchase, is narrower than the outer diameter 0.5 dimension. The tube was out of water leakage. Production was temporarily stop. This time content can not be used.
Use in piping to various equipment from the compressor
5
From Japan
On 2016-10-21 23:57:37
Very easy to handle as a piping material
This review is about item#7320801.
Mold cooling water hose
3
From Japan
On 2016-10-12 18:38:51
Improvements None in particular First time we used this time Using Explanation of the product was easy to understand
This review is about item#7320844.
Use the air piping of the tire changer
5
From Japan
On 2016-09-29 17:34:20
Was used in the air piping of the tire changer, it is combed easy to use very inexpensive
This review is about item#7320801.
Hydroponic culture
5
From Japan
On 2016-08-12 22:22:29
Does not grow the best is the moss is to black because hydroponics
This review is about item#7320792.
Compressor piping
5
From Japan
On 2016-06-14 22:04:44
We use for amateur hobby, but this is not a problem.
This review is about item#07320826.
Mechanical assembly
5
From Japan
On 2016-05-29 14:42:18
Buy together with other goods
This review is about item#07320783.
During machine operation
5
From Japan
On 2016-05-16 18:52:09
Although we used the famous domestic manufacturer commodity until now the price is also cheaper Performance can also be used unchanged.
This review is about item#07320792.
Mold temperature control
3
From Japan
On 2016-04-17 16:54:57
60 ℃ has been used up, but there are times when such as a pin hole to come out.
This review is about item#07320844.
Piping to the air equipment
1
From Japan
On 2016-03-22 14:31:51
Scratch is a large number to purchase the hose surface, rupture did not work for fear.
This review is about item#07320792.