Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube
  • Polyurethane Tube
  • Polyurethane Tube

Polyurethane Tube TUSC-6N10

3.45 (65)
Item.#
07320826
Mfr.#
TUSC-6N10
Package Qty.
1Roll
Ship pack of
1
-
[x]
Now we ship to...
...see all
Item Feature
Fluid
Compressed air
Maximum Working Pressure (MPa)
0.8
Color
Black
Outside Diameter Precision (mm)
+/-0.15
Length (m)
5
Burst Pressure (MPa)
3
Operating Temperature Range (deg C)
0-60
Material
Polyurethane
Outside Diameter x Inside Diameter (phi mm)
10x6
Customer Reviews
5 star 30
4 star 4
3 star 11
2 star 5
1 star 15
Review Rating: 3.45
65 Customer Reviews
The reviews are automatic translation.
Repair
1
From Japan
On 2017-07-27 08:21:02
It was different from the product I thought. I thought it was a more soft type.
This review is about item#7320826.
Air tool piping
3
From Japan
On 2017-05-18 14:56:56
Without trying it for a long time, I do not know the durability, but the feeling I tried is good.
This review is about item#7320792.
Pneumatic effect piping
1
From Japan
On 2017-04-22 19:06:50
The hose burst during use, so after examination, there were many cracks and scratches. I think it is a dangerous item.
Air supply to mechanical equipment
1
From Japan
On 2017-04-18 07:07:22
Buy two volumes. Cracks (3 to 4 cm) possess 10 in every 500 mm, it is not usable at all. Procedures for returns and refunds. It is better not to buy this. The thickness is also not uniform.
This review is about item#7320817.
When cleaning equipment used by farmers
5
From Japan
On 2017-02-16 19:05:10
I am thankful that I can purchase at a low price per meter. It is safe to foot one-touch fittings as well.
This review is about item#7320817.
Machine maintenance
5
From Japan
On 2017-01-24 10:27:54
Correspondence was also early, the quality of the product was good and I could trade with confidence.
This review is about item#7320826.
Mold
1
From Japan
On 2016-12-09 10:32:26
This time it is thinner than the purchased item, outer diameter 0.5 size. The tube got out and the water leaked. Production temporarily stopped. This time can not be used.
Used for piping from various compressors to various devices
5
From Japan
On 2016-10-21 23:57:37
Very easy to handle as piping material
This review is about item#7320801.
Mold cooling water hose
3
From Japan
On 2016-10-12 18:38:51
I made use for the first time this time because the explanation of the product was easy to understand
This review is about item#7320844.
Used for air piping of tire changer
5
From Japan
On 2016-09-29 17:34:20
It used for air piping of tire changer, it is very inexpensive and easy to use
This review is about item#7320801.