Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Polyurethane Tube
  • Polyurethane Tube
  • Polyurethane Tube

Polyurethane Tube TUSC-6N10

3.40 (67)
Item.#
07320835
Mfr.#
TUSC-6N10
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Fluid
Compressed air
Maximum Working Pressure (MPa)
0.8
Color
Black
Outside Diameter Precision (mm)
+/-0.15
Length (m)
10
Burst Pressure (MPa)
3
Operating Temperature Range (deg C)
0-60
Material
Polyurethane
Outside Diameter x Inside Diameter (phi mm)
10x6
Customer Reviews
5 star 30
4 star 4
3 star 12
2 star 5
1 star 16
Review Rating: 3.40
67 Customer Reviews
The reviews are automatic translation.
Purchased to spare.
1
From Japan
On 2017-12-07 17:52:35
This is no good. It is as garbage. I connected with PISCO 's stop coupler but it leaked. Is the diameter small?
This review is about item#7320783.
Used to fertilize liquid fertilizer
3
From Japan
On 2017-10-19 09:37:16
Because the liquid fertilizer is a little acidic, the tube will be torn for a long time.
This review is about item#07320817.
Repair
1
From Japan
On 2017-07-27 08:21:02
It was different from the product I thought. I thought it was a more soft type.
This review is about item#7320826.
Air tool piping
3
From Japan
On 2017-05-18 14:56:56
Without trying it for a long time, I do not know the durability, but the feeling I tried is good.
This review is about item#7320792.
Pneumatic effect piping
1
From Japan
On 2017-04-22 19:06:50
The hose burst during use, so after examination, there were many cracks and scratches. I think it is a dangerous item.
Air supply to mechanical equipment
1
From Japan
On 2017-04-18 07:07:22
Buy two volumes. Cracks (3 to 4 cm) possess 10 in every 500 mm, it is not usable at all. Procedures for returns and refunds. It is better not to buy this. The thickness is also not uniform.
This review is about item#7320817.
When cleaning equipment used by farmers
5
From Japan
On 2017-02-16 19:05:10
I am thankful that I can purchase at a low price per meter. It is safe to foot one-touch fittings as well.
This review is about item#7320817.
Machine maintenance
5
From Japan
On 2017-01-24 10:27:54
Correspondence was also early, the quality of the product was good and I could trade with confidence.
This review is about item#7320826.
Mold
1
From Japan
On 2016-12-09 10:32:26
This time it is thinner than the purchased item, outer diameter 0.5 size. The tube got out and the water leaked. Production temporarily stopped. This time can not be used.
Used for piping from various compressors to various devices
5
From Japan
On 2016-10-21 23:57:37
Very easy to handle as piping material
This review is about item#7320801.