Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Tube cutter
  • Tube cutter
  • Tube cutter

Tube cutter TC-1

4.48 (42)
Item.#
07320853
Mfr.#
TC-1
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (Blade)
Carbon steel
Material (Body)
Plastic
Compatible
PU, nylon, PE, PVC
Conformity Tube Outside Diameter (phi mm)
13.5 or less
Color
Black
Customer Reviews
5 star 30
4 star 8
3 star 0
2 star 2
1 star 2
Review Rating: 4.48
42 Customer Reviews
The reviews are automatic translation.
Cutting of air tube
4
From Japan
On 2018-03-14 20:25:04
It is good that it is inexpensive. Since I bought some, I also gave it to customers and outsource. However, the replacement blade is high. If you do a number, it will not be able to cut as it is, so I will purchase each unit or worry about buying a replacement blade.
This review is about item#7320853.
Used for small diameter tube cutting.
4
From Japan
On 2018-03-05 21:49:07
I think whether ease of use is good, but I think that it is the best if there is a lot of mouth openings, it would be fine if this series had transparency (since there is work hard to see at the time of cutting)
This review is about item#7320853.
PA TUBE maintenance for AIR BRAKER
1
From Japan
On 2017-12-30 13:37:41
Because the width of TUBE's acceptance is narrow, it is very necessary to knack to cut at right angles. Also, since the gap into which the blade enters when cutting is narrow, the blade interferes with the main body and the blade is bent. It is not a level item to use at work. We recommend a thing of professional manufacturer even if some value is stretched.
Cutting urethane tube etc.
5
From Japan
On 2017-06-02 14:52:15
When cutting with scissors and nippers, the shape of the cross section becomes circular, but the tube cutter keeps a circular shape and it cuts cleanly. There is no problem with sharpness.
This review is about item#7320853.
Used for cutting of fluororesin (FEP) tube
5
From Japan
On 2017-03-18 21:08:43
It is used to cut the fluororesin (FEP) tube. If the cut surface is not clean, leakage will occur from the connection part. Let's use special tool, not scissors etc.
This review is about item#7320853.
Rubber hose circle
5
From Japan
On 2016-11-10 15:21:02
The cross section is flat and beautiful to the extent that it is not comparable with the scissors. However, vertical cutting is impossible, and if you are lucky you will cut it vertically, but since you cut both ends of the hose, you will have to luck your luck twice. . Although it has been exchanged, again the wall of the guide on the side opposite the blade is made with precision hitting in the back, so in order to completely close it you need to push by hand instead of returning the spring.
This review is about item#7320853.
Bike Restore
5
From Japan
On 2016-05-06 23:43:01
Affordable size and easy to use
This review is about item#07320853.
Tube cutting
5
From Japan
On 2016-04-14 14:43:18
It is well broken and there is no problem on the cut surface.
This review is about item#07320853.
Cutting of silicon tube
1
From Japan
On 2016-03-17 18:48:45
I used PISCO's tube cutter, but since I cut it several thousand times a day the consumption of the blade was intense and I thought that replacement of the replacement blade is easier this way. Exchange of replacement blades was good, but the mechanism of the spring is opposite to Pisco, it is very hard to use. It seems to be cut when closed with a spring, but it can not be cut unless it is pressed. I wish had an explanation about this area.
This review is about item#07320853.
Hand cutter for balloon
5
From Japan
On 2015-10-09 10:52:00
Although it is not the original use method, it is stuck to the waist tool holder and it is used. It is easier to use than I thought, because I can replace the blade, I did a nice shopping.
This review is about item#07320853.