Buy more than* S$200* and get FREE SHIPPING

  • Cooking Mate
  • Cooking Mate
  • Cooking Mate
  • Cooking Mate

Cooking Mate 3

4.17 (6)
Item.#
07321151
Mfr.#
3
Package Qty.
1Pair
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
58.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material (inner)
Urethane + nylon
Standard Weight (g/1 leg)
200(26.0cm)
Specification
No instep pad
Color
Black
Foot Width
3E
Material (Skin)
Urethane synthetic leather
Size (cm)
22
Material (Sole)
Synthetic rubber, EVA