Buy more than* S$200* and get FREE SHIPPING

  • Cooking Mate
  • Cooking Mate
  • Cooking Mate
  • Cooking Mate

Cooking Mate 003

4.17 (6)
Item.#
07321203
Mfr.#
003
Package Qty.
1Pair
Ship pack of
1
57.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (inner)
Urethane + nylon
Standard Weight (g/1 leg)
200(26.0cm)
Specification
No instep pad
Size (cm)
24.5
Foot Width
3E
Material (Skin)
Urethane synthetic leather
Material (Sole)
Synthetic-rubber + EVA
Color
Black
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
I always wear it in the kitchen.
5
From Japan
On 2014-03-23 22:20:30
It is easy to wear, easy to move, it is strong.
This review is about item#07321377.
Living
5
From Japan
On 2013-12-10 21:06:19
I work on handling concrete, especially if it is water-related ordinary shoes. This product is not soaked with water, shoes are also light so it is easy to work. Next time I think I will purchase a core wrapped in shoes.
This review is about item#07321377.
Work in kitchen
5
From Japan
On 2013-04-09 15:35:53
It is lightweight so it is not fatigued. Durability is still unknown, but I will purchase it again if it is okay.
This review is about item#07321203.
Use at cooking site
4
From Japan
On 2013-03-24 17:12:03
I was wearing it before, but changed to other shoes, I also ordered this maker's stuff because the width of the foot does not fit a little for myself.
This review is about item#07321361.
cleaning
1
From Japan
On 2011-10-02 15:39:47
I used Cooking Mate 001 before. It was easy to get off at work, only going to work, I had been wearing it all the time from home. This time I purchased this item mistakenly for the same thing, this was the worst as it got blood from the ankle. It was my own mistake, but I wanted you to display the difference clearly.
Outdoor work, car wash
5
From Japan
On 2010-01-30 10:42:47
I use it when I work with water. There is no appearance that the sole is soft and slippery, and you can work safely even in a wet place. It is better to lighter than I thought.
This review is about item#07321212.