Buy more than* S$200* and get FREE SHIPPING

  • Cooking Mate
  • Cooking Mate
  • Cooking Mate
  • Cooking Mate

Cooking Mate 3

4.17 (6)
Item.#
07321325
Mfr.#
3
Package Qty.
1Pair
Ship pack of
1
47.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (inner)
Urethane + nylon
Standard Weight (g/1 leg)
200(26.0cm)
Specification
No instep pad
Size (cm)
23
Foot Width
3E
Material (Skin)
Urethane synthetic leather
Material (Sole)
Synthetic rubber, EVA
Color
White
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Wearing always in the kitchen.
5
From Japan
On 2014-03-23 22:20:30
Easy to wear, to easy to move, it is tough.
This review is about item#07321377.
Living
5
From Japan
On 2013-12-10 21:06:19
If it is a work dealing with concrete, and penetration, especially if ordinary shoes in the water relationship. This product is not soaked with water, easy to work because the shoes lighter. Next time I think I let to buy the core containing the shoes away.
This review is about item#07321377.
Work in the kitchen
5
From Japan
On 2013-04-09 15:35:53
Because lightweight fatigue. Durability is still unknown, but also buy if you're.
This review is about item#07321203.
Used in cooking site
4
From Japan
On 2013-03-24 17:12:03
I was wearing before, the place was changed to the other companies of the shoes, the width of the foot does not fit in a little myself Also, I ordered the thing of this manufacturer.
This review is about item#07321361.
cleaning
1
From Japan
On 2011-10-02 15:39:47
I used Cooking Mate 001 before. It was easy to get off at work, only going to work, I had been wearing it all the time from home. This time I purchased this item mistakenly for the same thing, this was the worst as it got blood from the ankle. It was my own mistake, but I wanted you to display the difference clearly.
Outdoor work, car wash
5
From Japan
On 2010-01-30 10:42:47
I use it when I work with water. There is no appearance that the sole is soft and slippery, and you can work safely even in a wet place. It is better to lighter than I thought.
This review is about item#07321212.