Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cooking Mate
  • Cooking Mate
  • Cooking Mate
  • Cooking Mate

Cooking Mate 3

4.17 (6)
Item.#
07321334
Mfr.#
3
Package Qty.
1Pair
Ship pack of
1
57.93 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Material (inner)
Urethane + nylon
Standard Weight (g/1 leg)
200(26.0cm)
Specification
No instep pad
Size (cm)
23.5
Foot Width
3E
Material (Skin)
Urethane synthetic leather
Material (Sole)
Synthetic rubber, EVA
Color
White
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Wearing always in the kitchen.
5
From Japan
On 2014-03-23 22:20:30
Easy to wear, to easy to move, it is tough.
This review is about item#07321377.
Living
5
From Japan
On 2013-12-10 21:06:19
If it is a work dealing with concrete, and penetration, especially if ordinary shoes in the water relationship. This product is not soaked with water, easy to work because the shoes lighter. Next time I think I let to buy the core containing the shoes away.
This review is about item#07321377.
Work in the kitchen
5
From Japan
On 2013-04-09 15:35:53
Because lightweight fatigue. Durability is still unknown, but also buy if you're.
This review is about item#07321203.
Used in cooking site
4
From Japan
On 2013-03-24 17:12:03
I was wearing before, the place was changed to the other companies of the shoes, the width of the foot does not fit in a little myself Also, I ordered the thing of this manufacturer.
This review is about item#07321361.
cleaning
1
From Japan
On 2011-10-02 15:39:47
It had previously used the cooking mate 001. Only easy to wear workplace, going to foil, I was wearing much imperceptibly from home. This time will be purchased by mistake the same as the item, here was the worst as much as out of the blood from the ankle. It is my mistake, but I wanted you to display an easy-to-understand the difference.
Outdoor work, car wash
5
From Japan
On 2010-01-30 10:42:47
I use when working to use the water. There is no state in which the slip soft soles, you can work with peace of mind even in wet place. This may be lighter than I thought after.
This review is about item#07321212.