Buy more than* S$200* and get FREE SHIPPING

  • Ubc Bearing
  • Ubc Bearing
  • Ubc Bearing

Ubc Bearing 6302ZZ

4.49 (41)
Item.#
07321912
Mfr.#
6302ZZ
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
42
Standard static Load Rating (kN)
5.23
Type
Double sided steel plate shield type
Width B (mm)
13
Standard Dynamic Load Rating (kN)
10.26
Material
High carbon chrome bearing steel
Inside Diameter d (phi mm)
15
Customer Reviews
5 star 30
4 star 6
3 star 2
2 star 1
1 star 2
Review Rating: 4.49
41 Customer Reviews
The reviews are automatic translation.
Used for rotating parts of polishing machine
2
From Japan
On 2018-01-04 15:53:41
Is there some error in the inner diameter? I had a hard time exchanging.
This review is about item#7321964.
During machine maintenance
5
From Japan
On 2017-11-08 17:48:59
I am saved because it is available soon. I do not use it frequently, but I wonder if it will be cheaper a bit.
This review is about item#7321894.
Machine maintenance
5
From Japan
On 2016-11-01 19:30:59
It is cheap because it is cheaper than other companies' products. If it is expensive, it will be replaced after using it to the last minute, but if it gets a little motion can be replaced easily if it becomes bad. I do not yet understand the durability, but I expect it
This review is about item#7321921.
Rotating part
5
From Japan
On 2016-03-15 15:47:23
Good
This review is about item#35095907.
Koukann
5
From Japan
On 2016-03-09 20:28:40
Iiyo
This review is about item#35095907.
For fisheries
3
From Japan
On 2015-12-19 20:03:14
The price is also cheap, I use it without problems.
This review is about item#35095925.
I exchanged the wheel bearings of the motorcycle.
5
From Japan
On 2015-12-14 20:36:34
Since balancing of the rim is not over, I can not say anything, but I am sure I am satisfied.
This review is about item#35095907.
Pulley substitution
5
From Japan
On 2015-07-16 09:19:15
Because it is cheap, strong and cheaper than a pulley.
This review is about item#07321894.
For replacing the motor bearings of the press machine.
5
From Japan
On 2015-03-29 21:08:29
I just had to replace it, I'm looking forward to having it for years.
This review is about item#35095916.
It is a repair part of the tool.
5
From Japan
On 2015-01-21 23:25:42
There is no problem with that. Especially, this 6304 is large, domestically produced bearings will cost more than ¥ 300 per piece. Even cheap, OK, we will continue to use it.
This review is about item#35095907.