Buy more than* S$200* and get FREE SHIPPING

  • Ubc Bearing
  • Ubc Bearing
  • Ubc Bearing

Ubc Bearing 6303ZZ

4.55 (40)
Item.#
07321921
Mfr.#
6303ZZ
Package Qty.
1PC
Ship pack of
1
3.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Double sided steel plate shield type
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
47
Standard static Load Rating (kN)
6.29
Inside Diameter d (phi mm)
17
Width B (mm)
14
Standard Dynamic Load Rating (kN)
12.15
Material
High carbon chrome bearing steel
Customer Reviews
5 star 30
4 star 6
3 star 2
2 star 0
1 star 2
Review Rating: 4.55
40 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-11-08 17:48:59
I am saved because it is available soon. I do not use it frequently, but I wonder if it will be cheaper a bit.
This review is about item#7321894.
Machine maintenance
5
From Japan
On 2016-11-01 19:30:59
It is cheap because it is cheaper than other companies' products. If it is expensive, it will be replaced after using it to the last minute, but if it gets a little motion can be replaced easily if it becomes bad. I do not yet understand the durability, but I expect it
This review is about item#7321921.
Rotating part
5
From Japan
On 2016-03-15 15:47:23
Good
This review is about item#35095907.
Koukann
5
From Japan
On 2016-03-09 20:28:40
Iiyo
This review is about item#35095907.
For fisheries
3
From Japan
On 2015-12-19 20:03:14
The price is also cheap, I use it without problems.
This review is about item#35095925.
I exchanged the wheel bearings of the motorcycle.
5
From Japan
On 2015-12-14 20:36:34
Since balancing of the rim is not over, I can not say anything, but I am sure I am satisfied.
This review is about item#35095907.
Pulley substitution
5
From Japan
On 2015-07-16 09:19:15
Because it is cheap, strong and cheaper than a pulley.
This review is about item#07321894.
For replacing the motor bearings of the press machine.
5
From Japan
On 2015-03-29 21:08:29
I just had to replace it, I'm looking forward to having it for years.
This review is about item#35095916.
It is a repair part of the tool.
5
From Japan
On 2015-01-21 23:25:42
There is no problem with that. Especially, this 6304 is large, domestically produced bearings will cost more than ¥ 300 per piece. Even cheap, OK, we will continue to use it.
This review is about item#35095907.
Finish after welding
5
From Japan
On 2014-12-11 17:41:05
It is cheap and easy to use.