Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ubc Bearing
  • Ubc Bearing
  • Ubc Bearing

Ubc Bearing 6309ZZ

4.51 (43)
Item.#
07321982
Mfr.#
6309ZZ
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
45
Width B (mm)
25
Standard Dynamic Load Rating (kN)
47.7
Material
High carbon chrome bearing steel
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
100
Standard static Load Rating (kN)
30.72
Type
Double sided steel plate shield type
Customer Reviews
5 star 32
4 star 6
3 star 2
2 star 1
1 star 2
Review Rating: 4.51
43 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-05-02 14:02:33
It was able to be used without problems. It can be used as well as a major manufacturer.
This review is about item#35095916.
For motorcycle axle
5
From Japan
On 2018-02-26 20:07:58
Although genuine products are expensive, their outer and inner dimensions are also the same, they are inexpensive at all in terms of performance, and there is no trouble up to now.
This review is about item#7321921.
Used for rotating parts of polishing machine
2
From Japan
On 2018-01-04 15:53:41
Is there some error in the inner diameter? I had a hard time exchanging.
This review is about item#7321964.
During machine maintenance
5
From Japan
On 2017-11-08 17:48:59
I am saved because it is available soon. I do not use it frequently, but I wonder if it will be cheaper a bit.
This review is about item#7321894.
Machine maintenance
5
From Japan
On 2016-11-01 19:30:59
It is cheap because it is cheaper than other companies' products. If it is expensive, it will be replaced after using it to the last minute, but if it gets a little motion can be replaced easily if it becomes bad. I do not yet understand the durability, but I expect it
This review is about item#7321921.
Rotating part
5
From Japan
On 2016-03-15 15:47:23
Good
This review is about item#35095907.
Koukann
5
From Japan
On 2016-03-09 20:28:40
Iiyo
This review is about item#35095907.
For fisheries
3
From Japan
On 2015-12-19 20:03:14
The price is also cheap, I use it without problems.
This review is about item#35095925.
I exchanged the wheel bearings of the motorcycle.
5
From Japan
On 2015-12-14 20:36:34
Since balancing of the rim is not over, I can not say anything, but I am sure I am satisfied.
This review is about item#35095907.
Pulley substitution
5
From Japan
On 2015-07-16 09:19:15
Because it is cheap, strong and cheaper than a pulley.
This review is about item#07321894.