Buy more than* S$200* and get FREE SHIPPING

  • Ubc Bearing
  • Ubc Bearing
  • Ubc Bearing

Ubc Bearing 6310ZZ

4.54 (39)
Item.#
07321991
Mfr.#
6310ZZ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
Double-sided steel plate shield type
Chamfer Dimensions r (mm)
2
Outside Diameter D (phi mm)
110
Standard static Load Rating (kN)
36.96
Inside Diameter d (phi mm)
50
Width B (mm)
27
Standard Dynamic Load Rating (kN)
55.8
Material
High carbon chromium bearing steel
Customer Reviews
5 star 29
4 star 6
3 star 2
2 star 0
1 star 2
Review Rating: 4.54
39 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-11-01 19:30:59
Since it survives cheap compared to the competitor's product. It will exchange from using that's expensive until the last minute, but you can feel free to exchange After a little motion sick that's this. Durability does not know yet, but we expect
This review is about item#7321921.
Rotor
5
From Japan
On 2016-03-15 15:47:23
Favorable
This review is about item#35095907.
koukann
5
From Japan
On 2016-03-09 20:28:40
iiyo
This review is about item#35095907.
For Fisheries
3
From Japan
On 2015-12-19 20:03:14
Price is also cheaper, it has been used without problem.
This review is about item#35095925.
Of the bike, the wheel bearings, was replaced.
5
From Japan
On 2015-12-14 20:36:34
Balancing of the rim, has not been completed, do not say anything, but if satisfactory, I'm sure.
This review is about item#35095907.
Substitution of pulleys
5
From Japan
On 2015-07-16 09:19:15
Cheap, for cheaper than the strong and pulley.
This review is about item#07321894.
For motor bearing replacement of the press.
5
From Japan
On 2015-03-29 21:08:29
Just replaced, fun or have many years.
This review is about item#35095916.
Is the repair parts of the tool.
5
From Japan
On 2015-01-21 23:25:42
There is no problem in Mar. In particular, this 6304, those also large, domestic bearings, and one ¥ 300 or more. Cheap even if OK, we will be allowed to use in the future.
This review is about item#35095907.
Finish after welding
5
From Japan
On 2014-12-11 17:41:05
Cheap, easy to use may be.
Metal roller conveyor manufactured by bearing two-pack
5
From Japan
On 2014-10-24 19:06:05
Scaffolding for the pipe outer diameter of 38.1 is an inner diameter of 35, which put the bearing with an outer diameter of 35, creating a roller to the threaded rod to the shaft. It was to multiple prepared conveyor. Ridiculously I was able inexpensive.
This review is about item#07321894.