Buy more than* S$200* and get FREE SHIPPING

  • Mold Stones

Mold Stones VH800 100*6*3

3.89 (19)
Item.#
07322235
Mfr.#
VH800 100*6*3
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (Length L x Width W x Thickness) (mm)
100x6x3, 100*6*3
Abrasive Material
A abrasive grain (alumina abrasive grain), A abrasive grain (alumina quality abrasive grain)
Grain Size
800, 800
Specification
Vitrified grinding wheel made from A-abrasive grain as the main ingredient., It is the grindstone of the bitorihuaido method which is made the A abrasive grain as the main raw materials
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 3
1 star 2
Review Rating: 3.89
19 Customer Reviews
The reviews are automatic translation.
Mold polishing
2
From Japan
On 2017-08-31 18:27:13
Others are also writing, but 2 of 10 ten on arrival were broken. We carefully put each one in a plastic bag, but because it is just a collection of plastic bags again, it breaks with considerable probability. Well, it will break as soon as it breaks, so if you say that you do not mind, I'd be willing to ship a little more though. Polishing touch is normal.
This review is about item#7322323.
Metal polishing
4
From Japan
On 2017-08-27 01:31:19
I use it for polishing brass products. Although there is no problem with machinability, there are slight variations in dimensions and there is something wrong with the holder
This review is about item#07322323.
Mold maintenance
1
From Japan
On 2017-08-04 16:13:00
When the product arrived and opened the package, it was already broken. Even though it is easy to break, I think that it is better to review the packaging.
This review is about item#7322296.
Precision metalwork rough finish
5
From Japan
On 2017-03-15 00:49:57
It is used for roughing finish of precision hardened steel, but considering the wearing degree of the tool and the price, it is one of the most economical tools on us.
This review is about item#07322271.
Mold shine
2
From Japan
On 2016-11-01 10:31:58
I think that it is in transit, but the goods are broken. Because it is a breakable object, please pack the cardboard etc so that it will not break easily.
This review is about item#7322305.
Polishing of metal
5
From Japan
On 2016-04-27 20:50:00
It is user-friendly.
This review is about item#07322201.
Polishing of metal parts
2
From Japan
On 2015-04-27 15:31:42
If you put a little effort it breaks easily. It was already divided into three. You can only place things that are thick on a flat surface and sharpen. Are Korean-made products bad, or are there no thicknesses at all?
This review is about item#07322341.
Deburring on the cutting surface
3
From Japan
On 2014-07-25 07:42:13
It is an ordinary grindstone
This review is about item#07322341.
Shine of mold
5
From Japan
On 2014-06-25 10:06:48
The feeling of use is outstandingly good. I am using it all the time because the price is also cheap.
This review is about item#07322226.
work
5
From Japan
On 2013-06-27 23:03:19
I use it in the polishing of the mold at work.
This review is about item#07322217.