Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mold Stones

Mold Stones VH400 80*6*1

3.70 (23)
Item.#
07322305
Mfr.#
VH400 80*6*1
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Grain Size
400, 400
Abrasive Material
A abrasive grain (alumina abrasive grain), A abrasive grain (alumina quality abrasive grain)
Dimension (Length L x Width W x Thickness) (mm)
80x6x1, 80*6*1
Specification
Vitrified grinding wheel made from A-abrasive grain as the main ingredient., It is the grindstone of the bitorihuaido method which is made the A abrasive grain as the main raw materials
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 3
1 star 4
Review Rating: 3.70
23 Customer Reviews
The reviews are automatic translation.
Mold maintenance
1
From Japan
On 2018-05-30 17:39:35
When it reached it was broken into three equal parts. Is not it better to think a little more about packaging methods?
This review is about item#7322341.
Polishing of metal
5
From Japan
On 2018-04-26 11:00:43
I think that it is a very easy-to-use product. I would like it again if necessary.
This review is about item#7322253.
Glass processing
1
From Japan
On 2018-04-16 11:30:23
I'm broken ... I do not want to return because it can be used somehow, but I'd like to devise a way to pinch it in a paper pattern or packaging.
This review is about item#7322341.
Metal polishing
4
From Japan
On 2018-02-26 04:45:09
Grinding power is also excellent, easy to use. This number is very convenient when you want to drop it somewhat big.
This review is about item#07322201.
Mold polishing
2
From Japan
On 2017-08-31 18:27:13
Others are also writing, but 2 of 10 ten on arrival were broken. We carefully put each one in a plastic bag, but because it is just a collection of plastic bags again, it breaks with considerable probability. Well, it will break as soon as it breaks, so if you say that you do not mind, I'd be willing to ship a little more though. Polishing touch is normal.
This review is about item#7322323.
Metal polishing
4
From Japan
On 2017-08-27 01:31:19
I use it for polishing brass products. Although there is no problem with machinability, there are slight variations in dimensions and there is something wrong with the holder
This review is about item#07322323.
Mold maintenance
1
From Japan
On 2017-08-04 16:13:00
When the product arrived and opened the package, it was already broken. Even though it is easy to break, I think that it is better to review the packaging.
This review is about item#7322296.
Precision metalwork rough finish
5
From Japan
On 2017-03-15 00:49:57
It is used for roughing finish of precision hardened steel, but considering the wearing degree of the tool and the price, it is one of the most economical tools on us.
This review is about item#07322271.
Mold shine
2
From Japan
On 2016-11-01 10:31:58
I think that it is in transit, but the goods are broken. Because it is a breakable object, please pack the cardboard etc so that it will not break easily.
This review is about item#7322305.
Polishing of metal
5
From Japan
On 2016-04-27 20:50:00
It is user-friendly.
This review is about item#07322201.