Buy more than* S$200* and get FREE SHIPPING

  • Super green
  • Super green
  • Super green

Super green -

4.57 (30)
Item.#
07322375
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
3
Maximum Rotation Speed (min-1[r. p.m])
11000
Compatible Tool
Disk grinder
Outer Diameter (phi mm)
125
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
22
Grain Size
60
Purpose
For grinding and light grinding, including chamfering, bead removing and fixing, of steel, stainless steel, aluminium and etc., For grinding and light grinding, including chamfering, bead removing and fixing, of steel, stainless steel, aluminium and etc., For grinding and light grinding, including chamfering, bead removing and fixing, of steel, stainless steel, aluminium and etc., For grinding and light grinding, including chamfering, bead removing and fixing, of steel, stainless steel, aluminium and etc.
Customer Reviews
5 star 22
4 star 6
3 star 0
2 star 1
1 star 1
Review Rating: 4.57
30 Customer Reviews
The reviews are automatic translation.
During canning operation
5
From Japan
On 2018-02-27 13:34:27
Until now, the same thing was purchased by another company, but here it is saved because the price can be purchased cheaply at all.
This review is about item#2301013.
Grinding of weld surface. Polishing
4
From Japan
On 2017-10-26 18:11:34
You can scrape well, it is comfortable to use. For other manufacturers, I have often seen it.
This review is about item#2301013.
Finish after welding.
5
From Japan
On 2017-09-13 14:31:22
Super green is very good condition of cutting speed and abrasion. Can you scrape it for a reasonable length of time?
This review is about item#2301004.
Finishing work during can manufacturing
5
From Japan
On 2017-07-31 18:09:18
There is durability of the grindstone itself Purchase at the request from workers at the site
This review is about item#2301022.
Used for grinder work.
5
From Japan
On 2017-07-26 13:02:05
Changes are getting better than before. I feel that consumption is fast as much.
This review is about item#2301013.
Shaving finish of metal weld
2
From Japan
On 2017-07-07 19:13:07
It is better than things from other companies and there is not much clogging, but I am dissatisfied with the high price.
This review is about item#2301004.
It is used for roughening the sharpening of the blade.
5
From Japan
On 2017-07-05 19:57:24
I am satisfied that I can polish very well. The eyes, that is, less workability is very good.
This review is about item#2301004.
Wrought iron plate welding and used for polishing.
5
From Japan
On 2017-03-07 18:40:12
Eating well on places to be polished, less prone to wear and economical. It is considerably better than brown super F II which I used to date. The craftsman says that.
This review is about item#2300995.
Cutting knife production
4
From Japan
On 2017-02-22 20:57:09
I am using it for shaping after forging the shaving tool, but it is easier because it can be scraped away quickly
This review is about item#2300995.
work
5
From Japan
On 2016-11-20 01:16:02
It is good with long thread durability, thin and vibration is also good. If this performance, this price is useless ...
This review is about item#02300995.