Buy more than* S$200* and get FREE SHIPPING

  • White Glass, Transparent
  • White Glass, Transparent
  • White Glass, Transparent

White Glass, Transparent -

4.33 (39)
Item.#
07322463
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Not chamferred
Dimension (mm)
About 50 x 100 about
Material
Glass
Color
Transparent
Thickness (mm)
About 2
Customer Reviews
5 star 23
4 star 8
3 star 7
2 star 0
1 star 1
Review Rating: 4.33
39 Customer Reviews
The reviews are automatic translation.
Optical measurement
1
From Japan
On 2017-11-14 19:21:47
It was specified as white glass, but the thing that arrived was mere soda glass. It did not become usable at all.
This review is about item#7322463.
Glass of weld surface
3
From Japan
On 2017-10-18 18:13:00
Arc, semi-automatic, argon welding and many kinds, so it will change don don if it is hard to see. Price focus.
This review is about item#7322463.
Mounting on the welded surface
5
From Japan
On 2017-10-12 15:53:10
Until this time I used locally owned products, but I tried it for the first time this time but it is absolutely as good and reputable very well.We would like to continue to use it in the future considering cost effectiveness.
This review is about item#7322463.
During sandblasting
5
From Japan
On 2017-09-03 16:28:54
We are wearing a welding mask during sandblasting work to protect it. Glass will be useless in a few minutes, but since it is cheap, I think I will use it.
This review is about item#7322463.
Noro dropping of welding sander hanger welding etc.
3
From Japan
On 2016-11-10 01:27:35
It can be used sufficiently. It is cheap, fast and good things. it's recommended!
This review is about item#07322463.
Protection of light shielding glass
5
From Japan
On 2016-05-15 21:53:35
It is cheap so you can exchange frequently without fuss
This review is about item#07322463.
welding
5
From Japan
On 2016-03-03 14:41:53
The price is also cheap, the quality is also no problem Packing is also polite and repeating Thank you in the future as well
This review is about item#07322463.
welding
3
From Japan
On 2015-12-13 16:47:18
No problem
This review is about item#07322463.
To shrink to the welding surface
5
From Japan
On 2015-12-11 16:18:49
I am using it very well.
This review is about item#07322463.
welding
4
From Japan
On 2015-11-29 11:00:55
I continue to purchase. Recently, I feel that the stains of things like release material are conspicuous.
This review is about item#07322463.