Buy more than* S$200* and get FREE SHIPPING

  • Eco Gachuck

Eco Gachuck GM-400EB

by Ohto
5.00 (4)
Item.#
07322497
Mfr.#
GM-400EB
Package Qty.
1PC
Ship pack of
1
4.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Dark gray
Green Purchasing Law
Compatible
Filing Capacity
About 15
Weight (g)
18
Specification
Blister Product that complies with "Law on Promoting Green Purchasing"
Accessories
specific use balls 15/pieces
Clip Width (mm)
13
Dimensions (Width W x Height H x Depth D) (mm)
22x98x17
Size
Small
Material
main unit: reprocessed ABS made, slider, reprocessed POM made
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-01-24 20:11:46
I often use when temporarily bind the documents, but it will be saved because it is easy to add or replace, and the like.
This review is about item#7322497.
Flip and copy paper
5
From Japan
On 2016-12-23 15:47:32
To bind the copy paper we use well. It is very convenient. I think that it is interesting even consider because I think that there are a variety of use to the other
This review is about item#7322497.
Used to clip the article catalog.
5
From Japan
On 2015-02-15 19:55:00
Catalog does not say anything because your reaction is not known, but it is happy with the arrangement of the purchase order. Is easy to take is the larger case to replace many times to ...
This review is about item#06416785.
Used in filing
5
From Japan
On 2013-04-28 20:04:05
In size, which is frequently used in the Gachakku, but we are standing in mostly anywhere in the office, small and large are many places that are not standing the driving machine, there are things that are left over remains Gacha ball is not being used so it's something useful to have in private.
This review is about item#07322497.