Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DIC Helmet
  • DIC Helmet
  • DIC Helmet
  • DIC Helmet

DIC Helmet A-01

by DIC
4.00 (1)
Item.#
07322576
Mfr.#
A-01
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Dimensions (Length L x Width W x Height H) (mm)
280x227x145
Specification
Hook type SP one touch chinstrap standard installment Hook type one-touch chinband
Color
White
Purpose
For protection from falling of flying objects, for protection from falling, and for electricity.
Weight (g)
365
Impact Absorption Liner (Polystyrene Foam)
Not available
Material
ABS resin
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For factory tour of visitors
4
From Japan
On 2012-05-07 20:15:51
Actually, it was good even for the MONOTARO brand 's met, but because it is for visitors, there is no need for a liner inside (polystyrene foam). Because it was an unspecified user, I thought that it is better to have less part to be in contact with. Even if it is a so-called American type meter, it sells at 980 yen at the home center, but the difference is that the belt that moves according to the size of the head can be finely set and can be high point of freedom. I think that it is okay so it is not cheap.
This review is about item#07322576.