Buy more than* S$200* and get FREE SHIPPING

  • DIC Helmet A-01
  • DIC Helmet A-01
  • DIC Helmet A-01
  • DIC Helmet A-01
  • DIC Helmet A-01

DIC Helmet A-01 A-01

by DIC
5.00 (6)
Item.#
07322603
Mfr.#
A-01
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Absorption Liner (Polystyrene Foam)
Available
Weight (g)
395
Material
ABS plastic
Purpose
For protection from falling of flying objects, for protection from falling, and for electricity.
Outer Dimensions (Length L x Width W x Height H) (mm)
280x227x145
Specification
Hook type SP one-touch chinstrap (SP-NP3) standard installation
Color
White
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For disaster prevention
5
From Japan
On 2016-04-27 17:14:55
It may be light, is not it? Fluorescent reflective tape got clean.
This review is about item#07322603.
To work on site.
5
From Japan
On 2015-11-04 17:27:55
Breathability is bad.
This review is about item#07322603.
At the dismantling site
5
From Japan
On 2015-09-02 11:21:52
It is lighter than I thought, and I feel comfortable to wear. You can also make adjustments at the back of the belt, so you can keep on stably.
This review is about item#07322603.
Tree work
5
From Japan
On 2015-02-19 20:06:05
Purchased for personal use. Better fit than conventional ones. You can work with peace of mind.
This review is about item#07322603.
Electric construction work
5
From Japan
On 2011-09-30 16:41:11
It is lighter and very easy to use than the one we used before. I was saved because I could buy it cheaply.
This review is about item#07322603.
Electrical construction
5
From Japan
On 2011-07-28 18:53:21
I bought it cheaply.
This review is about item#07322603.