Buy more than* S$200* and get FREE SHIPPING

  • DIC Helmet A-01
  • DIC Helmet A-01
  • DIC Helmet A-01
  • DIC Helmet A-01
  • DIC Helmet A-01

DIC Helmet A-01 A-01

by DIC
5.00 (6)
Item.#
07322621
Mfr.#
A-01
Package Qty.
1PC
Ship pack of
1
34.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Absorption Liner (Polystyrene Foam)
Available
Weight (g)
395
Color
Blue
Purpose
For protection from falling of flying objects, for protection from falling, and for electricity.
Outer Dimensions (Length L x Width W x Height H) (mm)
280x227x145
Specification
Hook type SP one-touch chinstrap (SP-NP3) standard installation
Material
ABS resin
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For disaster prevention
5
From Japan
On 2016-04-27 17:14:55
It is nice to lightly. Fluorescent reflective tape was attached to clean.
This review is about item#07322603.
On-site work.
5
From Japan
On 2015-11-04 17:27:55
It is bad breathability.
This review is about item#07322603.
The demolition site
5
From Japan
On 2015-09-02 11:21:52
Lighter than I thought, it may be wearing comfort. Because listen also adjusted in the back of the belt portion, it is wearing stable.
This review is about item#07322603.
Tree work
5
From Japan
On 2015-02-19 20:06:05
Individuals buy used. Than conventional ones, is a good fit. Work with peace of mind can be.
This review is about item#07322603.
Electrical Contractors
5
From Japan
On 2011-09-30 16:41:11
It is very easy to use with lighter than those that were previously used. I was saved because was able to buy cheaply.
This review is about item#07322603.
Electrical construction
5
From Japan
On 2011-07-28 18:53:21
I was able to buy cheaply.
This review is about item#07322603.