Buy more than* S$200* and get FREE SHIPPING

  • Hard Hat, Helmet
  • Hard Hat, Helmet
  • Hard Hat, Helmet

Hard Hat, Helmet ST#0185-FZ

5.00 (3)
Item.#
07322664
Mfr.#
ST#0185-FZ
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Dimensions (Length L x Width W x Height H) (mm)
285x224x165
Impact Absorption Liner (Polystyrene Foam)
Available
Material
ABS plastic
Application
For protection from falling of flying objects, for protection from falling, and for electricity.
Weight (g)
375
Color
White
Specification
Equipped headband with EPA
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use it for construction of air conditioners
5
From Japan
On 2015-03-30 16:33:28
It was good to be blue. And the design is also good.
This review is about item#07322682.
Used for outdoor, high place work
5
From Japan
On 2014-01-08 08:17:02
There is a fit, light and good. The head is not too high to collide with scaffolding etc.
This review is about item#07322664.
Aluminum sash, when glass construction
5
From Japan
On 2013-12-27 13:16:52
The wearing feeling became easier than the current hand. There is no wobble, adjustment is easy, too much feeling of rubbing against the scaffolding is not jumped out Behavior is also easier to move than before.
This review is about item#07322664.